Buy more than* S$200* and get FREE SHIPPING

Keyway 2Flute Endmill

2014 TRUSCO Published Page
1-0054
Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
2
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Application Shape Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Application Shape Helix Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 10 7 65 108-1721 - Square 15 1PC 1 2MKPD0700 08058041 23.99 SGD
Shipped after 2018-01-18
- 22 - 75 108-1764 - - - 1PC 1 2MKPD1500 08058084 47.99 SGD
Shipped after 2018-01-18
8 6 4 60 108-1691 For key groove processing - 15 1PC 1 2MKPD 0400 04360693 22.99 SGD
Shipped after 2018-01-18
8 8 5 60 108-1705 For key groove processing - 15 1PC 1 2MKPD 0500 04360727 22.99 SGD
Shipped after 2018-01-23
8 8 6 60 108-1713 For key groove processing - 15 1PC 1 2MKPD 0600 04360754 22.99 SGD
Shipped after 2018-01-23
- - 8 65 108-1730 - - - 1PC 1 2MKPD0800 08058057 24.99 SGD
Shipped after 2018-01-18
- - - 75 108-1748 - - - 1PC 1 2MKPD1000 08058066 27.99 SGD
Shipped after 2018-01-19
- - - 75 108-1756 - - - 1PC 1 2MKPD1200 08058075 38.99 SGD
Shipped after 2018-01-18
20 22 - 80 108-1772 - - - 1PC 1 2MKPD1800 08058093 56.99 SGD
Shipped after 2018-01-18
20 22 20 85 108-1781 For key groove processing - 15 1PC 1 2MKPD 2000 04360632 69.99 SGD
Shipped after 2018-01-18
6 5 3 50 108-1683 For key groove processing - 15 1PC 1 2MKPD 0300 04360666 23.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products