Buy more than* S$200* and get FREE SHIPPING

brazing bite

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0097
Tip Thickness C (mm)
5
Tip Length B (mm)
13
Tip Width A (mm)
19
Dimension r (mm)
0.5
Dimensions E (mm)
5
Compatible Tip
04-3
Dimensions (Length L x Width W x Height H) (mm)
140x19x19
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HTi05T 156-8272 1pc 1 34-3 05359977 43.22 SGD
In stock
UTi20T 156-8582 1pc 1 34-3 05359952 39.35 SGD
In stock
ADD TO CART

Related Products