Buy more than* S$200* and get FREE SHIPPING

Adjustable straight collet

2.00 (1)
Caution
Cannot be used for center through
Collet Outer Diameter D (mm)
32
Overall Length L (mm)
84
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Blade Jig Adjustment Amount H (mm) Collet Inner Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Blade Jig Adjustment Amount H (mm) Collet Inner Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
137-0324 1-0647 Min.55 Max62 25 1PC 1 AC32-25 02018563 -
Discontinued
[x]
137-0286 - Min.37 Max62 10 1PC 1 AC32-10 02018527 -
Discontinued
[x]
137-0308 1-0647 Min.47 Max62 16 1PC 1 AC32-16 02018545 -
Discontinued
[x]
137-0278 - Min.30 Max62 8 1PC 1 AC32-8 02018581 -
Discontinued
[x]
137-0260 1-0647 Min.30 Max62 6 1PC 1 AC32-6 02018572 -
Discontinued
[x]
137-0294 1-0647 Min.37 Max62 12 1PC 1 AC32-12 02018536 -
Discontinued
[x]
137-0316 1-0647 Min.52 Max62 20 1PC 1 AC32-20 02018554 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Resin, aluminum processing
2
From Japan
On 2014-06-30 16:19:53
It is used by Quick Menu M35 - HMC 32S of the same manufacturer, but since the depth of the chuck is about 71 mm and the adjustable part is about 75 mm (Fig. L dimension), the gap is about 3 mm and the gap can not fit enough so that the collet mouth I could not close it. It may not be a problem because φ6 is less loaded. Adjustable can be used.
This review is about item#02018572.

Related Products