Buy more than* S$200* and get FREE SHIPPING

Magnetic Base

4.00 (2)
2014 TRUSCO Published Page
1-0735
Magnet Dimensions (Width x Height x Depth)(mm)
53x60x40
Arm Length (mm)
233
Type
Magnetic Base, mini type
TRUSCO Part Number
137-8899
Application
Measurement with fixing to metal parts. Fixing during cutting work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-M 02019446 539.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Accuracy measurement
5
From Japan
On 2015-10-18 18:24:19
There is flexibility, easy to use and convenient.
This review is about item#02019446.
Machine accuracy inspection
3
From Japan
On 2014-04-16 18:57:44
Magnetic force is weak. Since the arm is short, the parts that can be used are limited. I use it in a narrow place
This review is about item#02019446.

Related Products