Buy more than* S$200* and get FREE SHIPPING

HMC Milling Chuck (Body)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0689
Chuck Inner Diameter d (mm)
32
Blade Jig Adjustment Amount H (mm)
Min.78 Max.95
Minimum Handle Length H1 (mm)
71
Dimension D (phi mm)
80
Dimension L1 (mm)
67
Dimensions L (mm)
105
Weight (kg)
5.2
TRUSCO Part Number
136-9628
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BT50-HMC32-105 02018816 559.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products