Buy more than* S$200* and get FREE SHIPPING

Pull stud bolt

5.00 (1)
Type
Standard
...see all>
Product Options
ADD TO CART
Taper Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Screw Diameter Standard Dimensions L (mm) TRUSCO Part Number Angle theta (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Screw Diameter Standard Dimensions L (mm) TRUSCO Part Number Angle theta (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BT50 17 23 35 M24 MAS-I type 45 - 45 1PC 1 P50T-1 02018895 37.99 SGD
Shipped after 2018-04-23
BT40 10 15 28 M16 MAS-I type 35 137-0022 45 1PC 1 P40T-1 02018877 -
Discontinued
[x]
BT50 17 23 35 M24 MAS-? TYPE 45 137-0073 60 1PC 1 P50T-2 02018904 37.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it every day to install the BT50 shank.
5
From Japan
On 2016-11-16 16:56:17
It seems that high quality and strength are also high as it seems to be only BIG's items. I do not understand the goodness of such things without using it for a long time, but I think that it is all right. Packing and other correspondence are also very satisfied quickly as usual. I wonder if the price is a little cheaper ~ ...
This review is about item#2018895.

Related Products