Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Capacity (kW) Single Phase Motor (AC-3) Mounting Screw Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Thermal Relay Heat Element Rating Setting Range (A) Coil Rated Voltage(V) Rated Current (A) Weight (kg) Electrical Durability Model Rated Operational Current (A) Resistance Load (AC-1) Mechanical Durability Rated Operational Current (A) Inching Plucking (AC-4) Compatible Rail Width (mm) Rated Operational Current (A) Single Phase Motor (AC-3) Motor capacity (kW) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Main Circuit Voltage (V) Rated Capacity (kW) Inching Plucking (AC-4) Auxiliary Contacts Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Capacity (kW) Single Phase Motor (AC-3) Mounting Screw Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Outer Dimensions (Width W x Height H x Depth D) (mm) Compatible Thermal Relay Heat Element Rating Setting Range (A) Coil Rated Voltage(V) Rated Current (A) Weight (kg) Electrical Durability Model Rated Operational Current (A) Resistance Load (AC-1) Mechanical Durability Rated Operational Current (A) Inching Plucking (AC-4) Compatible Rail Width (mm) Rated Operational Current (A) Single Phase Motor (AC-3) Motor capacity (kW) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Main Circuit Voltage (V) Rated Capacity (kW) Inching Plucking (AC-4) Auxiliary Contacts Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal Relay TR-0N 5-8 AC200 20 0.43 2million times(AC-3) SW-0 (200-240V)20 (380-440V)20 10million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 1.5 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1b   1PC 1 SW-0 06858747 47.99 SGD
Shipped after 2018-01-30
- 2-M4 (200-240V)11 (380-440V)22 88x177x111 Thermal relay TR-N3 34-50 AC200 80 1.3 2 million times (AC-3) SW-N2S (200-240V)80 (380-440V)80 5 million times (200-240V)35 (380-440V)32 35 - 11 (200-240V)50 (380-440V)48 AC200 (200-240V)7.5 (380-440V)15 2a2b   1PC 1 SW-N2S 06859072 129.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)15 (380-440V)30 88x177x111 Thermal Relay TR-N3 45-65 AC200 100 1.3 2million times(AC-3) SW-N3 (200-240V)20 (380-440V)20 5million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 15 (200-240V)65 (380-440V)65 AC200 (200-240V)2.2 (380-440V)4 2a2b   1PC 1 SW-N3 06859133 199.99 SGD
Shipped after 2018-01-22
- - (200-240V)22(380-440V)45 88x189x132 TR-N5 53-80 AC200 150 - 1 million times (AC-3) SW-N5 (200-240V)150(380-440V)150 5 million times (200-240V)80(380-440V)80 - - 18.5 (200-240V)93(380-440V)90 AC200 (200-240V)18.5(380-440V)37 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N5 35174535 329.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 5-8 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174456 80.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.95-1.45 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173817 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 5-8 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 1.5 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173932 76.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 5-8 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 1.5 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173941 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.95-1.45 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173835 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 5-8 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 1.5 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173923 71.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.95-1.45 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174081 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 5-8 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174203 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 5-8 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174221 72.99 SGD
Shipped after 2018-01-25
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.75 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b   1PC 1 SW-03 06858887 43.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.48-0.72 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.1 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876703 62.99 SGD
Shipped after 2018-02-08
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.4 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a   1PC 1 SW-05 06876807 63.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.75 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a   1PC 1 SW-05 06876843 56.99 SGD
Shipped after 2018-01-22
(100V)1.2 2-M4 (200-240V)5.5 (380-440V)11 74x146x96 Thermal relay TR-N2 18-26 AC100 50 0.77 2 million times (AC-3) SW-N1 (200-240V)50 (380-440V)50 10 million times (200-240V)20 (380-440V)17 35 (100V)26 5.5 (200-240V)26 (380-440V)25 AC200 (200-240V)4.5 (380-440V)7.5 2a2b   1PC 1 SW-N1 06859002 109.99 SGD
Shipped after 2018-01-22
- 2-M4 (200-240V)11(380-440V)22 88x177x111 Thermal relay TR-N3 34-50 AC100 80 1.3 2 million times (AC-3) SW-N2S (200-240V)80(380-440V)80 5 million times (200-240V)35(380-440V)32 35 - 11 (200-240V)50(380-440V)48 AC200 (200-240V)7.5(380-440V)15 2a2b   1PC 1 SW-N2S 06859063 129.99 SGD
Shipped after 2018-01-22
- 2-M4 (200-240V)15(380-440V)30 88x177x111 Thermal relay TR-N3 45-65 AC100 100 1.3 2 million times (AC-3) SW-N3 (200-240V)100(380-440V)100 5 million times (200-240V)50(380-440V)48 35 - 15 (200-240V)65(380-440V)65 AC200 (200-240V)11(380-440V)22 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N3 06859124 219.99 SGD
Shipped after 2018-02-14
- 2-M4 (200-240V)18.5(380-440V)37 88x189x117 Thermal relay TR-N5 45-65 AC200 135 1.7 1 million times (AC-3) SW-N4 (200-240V)135(380-440V)135 5 million times (200-240V)65(380-440V)63 - - 15 (200-240V)80(380-440V)80 AC200 (200-240V)15(380-440V)30 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N4 06877141 259.99 SGD
Shipped after 2018-01-26
- 2-M4 (200-240V)22(380-440V)45 88x189x132 Thermal relay TR-N5 65-95 AC200 150 2.1 1 million times (AC-3) SW-N5 (200-240V)150(380-440V)150 5 million times (200-240V)80(380-440V)80 - - 22 (200-240V)93(380-440V)90 AC200 (200-240V)18.5(380-440V)37 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N5 06877166 339.99 SGD
Shipped after 2018-01-26
- - (200-240V)37(380-440V)75 115x237x140 TR-N7 85-125 AC200 200 - 1 million times (AC-3) SW-N7 (200-240V)200(380-440V)200 5 million times (200-240V)125(380-440V)110 - - 30 (200-240V)152(380-440V)150 AC200 (200-240V)30(380-440V)55 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N7 35174587 639.99 SGD
Shipped after 2018-01-25
- - (200-240V)30(380-440V)55 100x225x138 TR-N6 65-95 AC100 150 - 1 million times (AC-3) SW-N6 (200-240V)150(380-440V)150 5 million times (200-240V)93(380-440V)90 - - 22 (200-240V)125(380-440V)110 AC200 (200-240V)22(380-440V)45 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N6 35174562 409.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.95-1.45 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174343 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 1.7-2.6 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174377 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 1.7-2.6 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174395 84.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 2.8-4.2 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174413 80.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 1.7-2.6 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.4 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173871 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 5-8 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 1.5 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173957 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 12-18 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 3.7 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a   1PC 1 SW-4-0 35174027 69.99 SGD
Shipped after 2018-01-22
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 1.7-2.6 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.4 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173862 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 7-11 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 2.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173993 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 12-18 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 3.7 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b   1PC 1 SW-4-0 35174036 69.99 SGD
Shipped after 2018-01-22
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 1.7-2.6 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174151 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 2.8-4.2 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174194 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 5-8 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174212 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 12-18 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 3.7 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a   1PC 1 SW-4-1 35174264 69.99 SGD
Shipped after 2018-01-22
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 2.8-4.2 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174176 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 7-11 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 2.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174255 72.99 SGD
Shipped after 2018-01-26
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 1.7-2.6 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.4 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1a   1PC 1 SW-03 06858835 43.99 SGD
Shipped after 2018-01-22
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.4 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 06858853 43.99 SGD
Shipped after 2018-02-14
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 5-8 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 1.5 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876877 56.99 SGD
Shipped after 2018-01-22
- 2-M4 (200-240V)18.5(380-440V)37 88x189x117 Thermal relay TR-N5 53-80 AC200 135 1.7 1 million times (AC-3) SW-N4 (200-240V)135(380-440V)135 5 million times (200-240V)65(380-440V)63 - - 18.5 (200-240V)80(380-440V)80 AC200 (200-240V)15(380-440V)30 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N4 06877157 259.99 SGD
Shipped after 2018-01-26
- - (200-240V)30(380-440V)55 100x225x138 TR-N6 65-95 AC200 150 - 1 million times (AC-3) SW-N6 (200-240V)150(380-440V)150 5 million times (200-240V)93(380-440V)90 - - 22 (200-240V)125(380-440V)110 AC200 (200-240V)22(380-440V)45 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N6 35174553 409.99 SGD
Shipped after 2018-01-26
- - (200-240V)30(380-440V)55 100x225x138 TR-N6 85-125 AC100 150 - 1 million times (AC-3) SW-N6 (200-240V)150(380-440V)150 5 million times (200-240V)93(380-440V)90 - - 30 (200-240V)125(380-440V)110 AC200 (200-240V)22(380-440V)45 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N6 35174571 409.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.48-0.72 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174291 84.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 5-8 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174465 80.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.48-0.72 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.1 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173774 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.48-0.72 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.1 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173783 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 7-11 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 2.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173966 71.99 SGD
Shipped after 2018-01-30
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 1.7-2.6 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.4 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173853 71.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 1.7-2.6 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174133 72.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 Thermal relay TR-0N 0.95-1.45 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 06858652 55.99 SGD
Shipped after 2018-02-14
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.4 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b   1PC 1 SW-0 06858686 47.99 SGD
Shipped after 2018-01-22
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 0.95-1.45 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.2 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 06858826 43.99 SGD
Shipped after 2018-02-15
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.1 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876712 56.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.95-1.45 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876737 58.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.95-1.45 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876764 60.99 SGD
Shipped after 2018-02-07
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 7-11 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 2.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876895 56.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 7-11 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 2.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876922 60.99 SGD
Shipped after 2018-01-26
(100V)1.7 2-M4 (200-240V)7.5 (380-440V)15 74x146x96 Thermal relay TR-N2 24-36 AC100 60 0.77 2 million times (AC-3) SW-N2 (200-240V)60 (380-440V)60 10 million times (200-240V)35 (380-440V)32 35 (100V)35 7.5 (200-240V)35 (380-440V)32 AC200 (200-240V)4.5 (380-440V)15 2a2b   1PC 1 SW-N2 06859045 119.99 SGD
Shipped after 2018-01-22
- - (200-240V)22(380-440V)45 88x189x132 TR-N5 53-80 AC100 150 - 1 million times (AC-3) SW-N5 (200-240V)150(380-440V)150 5 million times (200-240V)80(380-440V)80 - - 18.5 (200-240V)93(380-440V)90 AC200 (200-240V)18.5(380-440V)37 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N5 35174526 329.99 SGD
Shipped after 2018-01-25
- - (200-240V)18.5(380-440V)37 88x189x117 TR-N5 53-80 AC100 135 - 1 million times (AC-3) SW-N4 (200-240V)135(380-440V)135 5 million times (200-240V)65(380-440V)63 - - 18.5 (200-240V)80(380-440V)80 AC200 (200-240V)15(380-440V)30 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N4 35174517 259.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.48-0.72 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174316 80.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 1.7-2.6 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174404 80.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.48-0.72 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.1 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173792 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.95-1.45 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173826 71.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.48-0.72 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174063 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.48-0.72 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174072 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 2.8-4.2 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174185 72.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 1.7-2.6 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174124 72.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.1 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b   1PC 1 SW-0 06858625 47.99 SGD
Shipped after 2018-02-14
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.1 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858783 43.99 SGD
Shipped after 2018-01-22
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.1 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 06858792 45.99 SGD
Shipped after 2018-02-14
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.95-1.45 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876755 56.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 5-8 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 1.5 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876852 56.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 5-8 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 1.5 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a   1PC 1 SW-05 06876861 63.99 SGD
Shipped after 2018-01-26
- 2-M5 (200-240V)30(380-440V)55 100x225x138 Thermal relay TR-N6 85-125 AC200 150 3 1 million times (AC-3) SW-N6 (200-240V)150(380-440V)150 5 million times (200-240V)93(380-440V)90 - - 30 (200-240V)125(380-440V)110 AC200 (200-240V)22(380-440V)45 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N6 06877175 429.99 SGD
Shipped after 2018-01-26
- - (200-240V)22(380-440V)45 88x189x132 TR-N5 65-95 AC100 150 - 1 million times (AC-3) SW-N5 (200-240V)150(380-440V)150 5 million times (200-240V)80(380-440V)80 - - 22 (200-240V)93(380-440V)90 AC200 (200-240V)18.5(380-440V)37 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N5 35174544 329.99 SGD
Shipped after 2018-01-26
- - (200-240V)18.5(380-440V)37 88x189x117 TR-N5 45-65 AC100 135 - 1 million times (AC-3) SW-N4 (200-240V)135(380-440V)135 5 million times (200-240V)65(380-440V)63 - - - (200-240V)80(380-440V)80 AC200 (200-240V)15(380-440V)30 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N4 35174501 259.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.95-1.45 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174361 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 1.7-2.6 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174386 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 2.8-4.2 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174431 84.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 2.8-4.2 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174447 80.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.48-0.72 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.1 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173765 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 7-11 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 2.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173975 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 7-11 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 2.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173984 71.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.95-1.45 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174115 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 7-11 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 2.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174246 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 12-18 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 3.7 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174273 72.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 1.7-2.6 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.4 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174142 72.99 SGD
Shipped after 2018-01-25
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 Thermal relay TR-0N 0.48-0.72 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.1 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1a   1PC 1 SW-03 06858774 43.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 53x122x80 Thermal relay TR-0N 0.48-0.72 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.1 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a1b   1PC 1 SW-05 06876694 56.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 1.7-2.6 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.4 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876773 56.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 1.7-2.6 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.4 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876782 63.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 2.8-4.2 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.75 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1a1b   1PC 1 SW-05 06876816 55.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 2.8-4.2 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.75 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876825 58.99 SGD
Shipped after 2018-02-14
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 Thermal relay TR-5-1N 5-8 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 06877096 75.99 SGD
Shipped after 2018-01-26
(100V)1.7 2-M4 (200-240V)7.5(380-440V)15 74x146x96 Thermal relay TR-N2 18-26 AC100 60 0.77 2 million times (AC-3) SW-N2 (200-240V)60(380-440V)60 10 million times (200-240V)35(380-440V)32 35 (100V)35 5.5 (200-240V)35(380-440V)32 AC200 (200-240V)4.5(380-440V)15 2a2b   1PC 1 SW-N2 06859027 119.99 SGD
Shipped after 2018-01-25
- 2-M4 (200-240V)11(380-440V)22 88x177x111 Thermal relay TR-N3 24-36 AC100 80 1.3 2 million times (AC-3) SW-N2S (200-240V)80(380-440V)80 5 million times (200-240V)35(380-440V)32 35 - 7.5 (200-240V)50 (380-440V)48 AC200 (200-240V)7.5(380-440V)15 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N2S 06859081 129.99 SGD
Shipped after 2018-02-14
- - (200-240V)37(380-440V)75 115x237x140 TR-N7 110-160 AC100 200 - 1 million times (AC-3) SW-N7 (200-240V)200(380-440V)200 5 million times (200-240V)125(380-440V)110 - - 37 (200-240V)152(380-440V)150 AC200 (200-240V)30(380-440V)55 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N7 35174596 639.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 2.8-4.2 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174422 80.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 0.95-1.45 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.2 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173801 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 2.8-4.2 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.75 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173914 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 12-18 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 3.7 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35174011 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 2.8-4.2 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.75 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173887 71.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.48-0.72 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174045 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.95-1.45 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174097 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 7-11 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 2.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174237 72.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.95-1.45 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876746 62.99 SGD
Shipped after 2018-01-26
- 2-M4 (200-240V)15(380-440V)30 88x177x111 Thermal relay TR-N3 34-50 AC100 100 1.3 2 million times (AC-3) SW-N3 (200-240V)100(380-440V)100 5 million times (200-240V)50(380-440V)48 35 - 11 (200-240V)65(380-440V)65 AC200 (200-240V)11(380-440V)22 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N3 06859106 219.99 SGD
Shipped after 2018-02-14
- 2-M5 (200-240V)37(380-440V)75 115x237x140 Thermal relay TR-N7 110-160 AC200 200 3.3 1 million times (AC-3) SW-N7 (200-240V)200(380-440V)200 5 million times (200-240V)125(380-440V)110 - - 37 (200-240V)152(380-440V)150 AC200 (200-240V)30(380-440V)55 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N7 06877184 639.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.48-0.72 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174307 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.95-1.45 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174352 84.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 12-18 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 3.7 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a   1PC 1 SW-4-0 35174002 69.99 SGD
Shipped after 2018-01-22
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.48-0.72 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174054 72.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 0.95-1.45 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174106 72.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 12-18 AC200 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 3.7 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174282 75.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.1 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876721 62.99 SGD
Shipped after 2018-01-26
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.48-0.72 AC200 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.1 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174325 80.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 TR-5-1N 0.95-1.45 AC100 32 - 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-5-1 35174334 80.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 2.8-4.2 AC200 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.75 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173905 71.99 SGD
Shipped after 2018-01-26
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 1.7-2.6 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.4 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173844 71.99 SGD
Shipped after 2018-01-25
(100V)0.75(220V)1.5 2-M4 (200-240V)3.7(380-440V)5.5 53x127x81 TR-5-1N 2.8-4.2 AC100 25 - 1.5 million times (AC-3) SW-4-0 (200-240V)25(380-440V)25 10 million times (200-240V)18(380-440V)9 35 (100V)18(220V)18 0.75 (200-240V)18(380-440V)13 AC200 (200-240V)3.7(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-0 35173896 71.99 SGD
Shipped after 2018-01-25
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 TR-5-1N 2.8-4.2 AC100 32 - 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 0.75 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 35174167 72.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 53x122x80 Thermal relay TR-0N 7-11 AC100 20 0.45 2 million times (AC-3) SW-05 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 2.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-05 06876904 66.99 SGD
Shipped after 2018-02-14
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 53x127x81 Thermal relay TR-5-1N 5-8 AC200 32 0.47 2 million times (AC-3) SW-4-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 1.5 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-4-1 06877053 76.99 SGD
Shipped after 2018-01-30
(100V)0.8(220V)1.6 2-M4 (200-240V)4(380-440V)7.5 64x127x81 Thermal relay TR-5-1N 7-11 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32(380-440V)32 10 million times (200-240V)19(380-440V)13 35 (100V)19(220V)19 2.2 (200-240V)19(380-440V)17 AC200 (200-240V)4(380-440V)5.5 2a   1PC 1 SW-5-1 06877114 82.99 SGD
Shipped after 2018-01-26
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 2.8-4.2 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.75 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 35173652 45.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 0.48-0.72 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.1 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173695 51.99 SGD
Shipped after 2018-01-25
(100V)1.2(220V)- 2-M4 (200-240V)5.5(380-440V)11 74x146x96 TR-N2 12-18 AC100 50 - 2 million times (AC-3) SW-N1 (200-240V)50(380-440V)50 10 million times (200-240V)20(380-440V)17 35 (100V)26(220V)- 3.7 (200-240V)26(380-440V)25 AC200 (200-240V)4.5(380-440V)7.5 2a2b   1PC 1 SW-N1 35174474 109.99 SGD
Shipped after 2018-01-22
(100V)1.7(220V)- 2-M4 (200-240V)7.5(380-440V)15 74x146x96 TR-N2 12-18 AC200 60 - 2 million times (AC-3) SW-N2 (200-240V)60(380-440V)60 10 million times (200-240V)35(380-440V)32 35 (100V)35(220V)- 3.7 (200-240V)35(380-440V)32 AC200 (200-240V)7.5(380-440V)15 2a2b   1PC 1 SW-N2 35174492 129.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 5-8 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 1.5 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173731 51.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 7-11 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 2.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173747 51.99 SGD
Shipped after 2018-01-25
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 1.7-2.6 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.4 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 35173643 45.99 SGD
Shipped after 2018-01-26
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 5-8 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 1.5 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 35173661 45.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 0.95-1.45 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173704 51.99 SGD
Shipped after 2018-01-25
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 7-11 AC200 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 2.2 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173756 55.99 SGD
Shipped after 2018-01-26
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 7-11 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 2.2 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 35173677 45.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - -   1pc 1 -- 50272406 50.99 SGD
Shipped after 2018-01-22
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 2.8-4.2 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.75 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173722 51.99 SGD
Shipped after 2018-01-26
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 0.48-0.72 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.1 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-03 35173625 45.99 SGD
Shipped after 2018-01-25
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 0.95-1.45 AC100 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 0.2 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b   1PC 1 SW-03 35173634 43.99 SGD
Shipped after 2018-01-25
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW-0 0.1A x200V 1A 50271426 52.99 SGD
Shipped after 2018-02-14
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW-0 0.1A x200V 1B 50271444 52.99 SGD
Shipped after 2018-02-14
- - (200-240V)45(380-440V)90 138x305x174 TR-N8 110-160 AC200 260 - 1 million times (AC-3) SW-N8 (200-240V)260(380-440V)260 5 million times (200-240V)150(380-440V)150 - - 37 (200-240V)180(380-440V)180 AC200 (200-240V)37(380-440V)75 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N8 35174605 659.99 SGD
Shipped after 2018-01-25
- - (200-240V)45(380-440V)90 138x305x174 TR-N8 125-185 AC100 260 - 1 million times (AC-3) SW-N8 (200-240V)260(380-440V)260 5 million times (200-240V)150(380-440V)150 - - 45 (200-240V)180(380-440V)180 AC200 (200-240V)37(380-440V)75 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N8 35174632 659.99 SGD
Shipped after 2018-01-25
- - (200-240V)45(380-440V)90 138x305x174 TR-N8 110-160 AC100 260 - 1 million times (AC-3) SW-N8 (200-240V)260(380-440V)260 5 million times (200-240V)150(380-440V)150 - - 37 (200-240V)180(380-440V)180 AC200 (200-240V)37(380-440V)75 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N8 35174614 659.99 SGD
Shipped after 2018-01-25
- - (200-240V)45(380-440V)90 138x305x174 TR-N8 125-185 AC200 260 - 1 million times (AC-3) SW-N8 (200-240V)260(380-440V)260 5 million times (200-240V)150(380-440V)150 - - 45 (200-240V)180(380-440V)180 AC200 (200-240V)37(380-440V)75 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-N8 35174623 689.99 SGD
Shipped after 2018-01-26
(100V)0.5(220V)1.0 2-M4 (200-240V)2.7(380-440V)4 44x122x80 TR-0N 1.7-2.6 AC100 20 - 2 million times (AC-3) SW-0 (200-240V)20(380-440V)20 10 million times (200-240V)11(380-440V)9 35 (100V)13(220V)13 0.4 (200-240V)13(380-440V)9 AC200 (200-240V)2.2(380-440V)4 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0 35173713 51.99 SGD
Shipped after 2018-01-25
(100V)0.4(220V)0.8 2-M4 (200-240V)2.2(380-440V)2.7 44x122x80 TR-0N 7-11 AC200 20 - 2 million times (AC-3) SW-03 (200-240V)20(380-440V)20 10 million times (200-240V)8(380-440V)6 35 (100V)11(220V)11 2.2 (200-240V)11(380-440V)7 AC200 (200-240V)1.5(380-440V)2.2 1b   1PC 1 SW-03 35173686 43.99 SGD
Shipped after 2018-01-22
(100V)1.2(220V)- 2-M4 (200-240V)5.5(380-440V)11 74x146x96 TR-N2 12-18 AC200 50 - 2 million times (AC-3) SW-N1 (200-240V)50(380-440V)50 10 million times (200-240V)20(380-440V)17 35 (100V)26(220V)- 3.7 (200-240V)26(380-440V)25 AC200 (200-240V)(380-440V) 2a2b   1PC 1 SW-N1 35174483 109.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW - 0 5 A coil AC 100 V 1 B 50286433 52.99 SGD
Shipped after 2018-02-14
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW - 0 0.1 A coil AC 100 V 1A 50271401 52.99 SGD
Shipped after 2018-02-14
- - - - - - - - - - - - - - - - - - - - -   1pc 1 SW-0 200 V 0.75 KW coil AC 200 V 1A 50272345 52.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW-0 200 V 0.75 KW Coil AC 24 V 1A 50272372 53.99 SGD
Shipped after 2018-02-14
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SW-0 200 V 2.2 KW coil AC 24 V 1A 50272503 53.99 SGD
Shipped after 2018-02-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 0.48-0.72 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.1 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858607 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 0.48-0.72 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.1 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858616 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 0.95-1.45 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.2 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858634 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 TR-0N THERMAL RELAY TR-0N 0.95-1.45 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.2 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858643 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 1.7-2.6 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 Million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.4 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858661 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.4 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858677 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 2.8-4.2 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 Million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.75 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858695 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.75 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858704 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.75 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1b   1PC 1 SW-0 06858713 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 5-8 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 1.5 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858722 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 5-8 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 1.5 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858731 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 7-11 AC100 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 2.2 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858756 47.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 44x122x80 Thermal relay TR-0N 7-11 AC200 20 0.43 2 million times (AC-3) SW-0 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 2.2 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a   1PC 1 SW-0 06858765 47.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 0.95-1.45 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.2 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858801 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 0.95-1.45 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.2 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858817 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 Million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.4 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858844 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 2.8-4.2 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.75 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858862 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 0.75 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858871 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 5-8 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 Million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 1.5 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858896 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 5-8 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 1.5 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858905 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 5-8 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 Million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 1.5 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1b   1PC 1 SW-03 06858914 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 7-11 AC100 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 2.2 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858923 43.99 SGD
Shipped after 2018-01-22
(100V)0.4 (220V)0.8 2-M4 (200-240V)2.2 (380-440V)2.7 44x122x80 Thermal relay TR-0N 7-11 AC200 20 0.43 2 million times (AC-3) SW-03 (200-240V)20 (380-440V)20 10 million times (200-240V)8 (380-440V)6 35 (100V)11 (220V)11 2.2 (200-240V)11 (380-440V)7 AC200 (200-240V)1.5 (380-440V)2.2 1a   1PC 1 SW-03 06858932 43.99 SGD
Shipped after 2018-01-22
(100V)1.2 2-M4 (200-240V)5.5 (380-440V)11 74x146x96 Thermal relay TR-N2 18-26 AC200 50 0.77 2 million times (AC-3) SW-N1 (200-240V)50 (380-440V)50 10 Million times (200-240V)20 (380-440V)17 35 (100V)26 5.5 (200-240V)26 (380-440V)25 AC200 (200-240V)4.5 (380-440V)7.5 2a2b   1PC 1 SW-N1 06859011 109.99 SGD
Shipped after 2018-01-22
(100V)1.7 2-M4 (200-240V)7.5 (380-440V)15 74x146x96 Thermal relay TR-N2 18-26 AC200 60 0.77 2 million times (AC-3) SW-N2 (200-240V)60 (380-440V)60 10 million times (200-240V)35 (380-440V)32 35 (100V)35 5.5 (200-240V)35 (380-440V)32 AC200 (200-240V)4.5 (380-440V)15 2a2b   1PC 1 SW-N2 06859036 119.99 SGD
Shipped after 2018-01-22
(100V)1.7 2-M4 (200-240V)7.5 (380-440V)15 74x146x96 Thermal relay TR-N2 24-36 AC200 60 0.77 2 million times (AC-3) SW-N2 (200-240V)60 (380-440V)60 10 million times (200-240V)35 (380-440V)32 35 (100V)35 7.5 (200-240V)35 (380-440V)32 AC200 (200-240V)4.5 (380-440V)15 2a2b   1PC 1 SW-N2 06859054 119.99 SGD
Shipped after 2018-01-22
- 2-M4 (200-240V)11 (380-440V)22 88x177x111 Thermal relay TR-N3 24-36 AC200 80 1.3 2 million times (AC-3) SW-N2S (200-240V)80 (380-440V)80 5 million times (200-240V)35 (380-440V)32 35 - 7.5 (200-240V)50 (380-440V)48 AC200 (200-240V)7.5 (380-440V)15 2a2b   1PC 1 SW-N2S 06859097 129.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 53x122x80 Thermal relay TR-0N 1.7-2.6 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.4 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a1b   1PC 1 SW-05 06876791 56.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 53x122x80 Thermal relay TR-0N 2.8-4.2 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 0.75 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a1b   1PC 1 SW-05 06876834 55.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 53x122x80 Thermal relay TR-0N 5-8 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 1.5 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 2a   1PC 1 SW-05 06876886 56.99 SGD
Shipped after 2018-01-22
(100V)0.5 (220V)1.0 2-M4 (200-240V)2.7 (380-440V)4 53x122x80 Thermal relay TR-0N 7-11 AC200 20 0.45 2 million times (AC-3) SW-05 (200-240V)20 (380-440V)20 10 million times (200-240V)11 (380-440V)9 35 (100V)13 (220V)13 2.2 (200-240V)13 (380-440V)9 AC200 (200-240V)2.2 (380-440V)4 1a1b   1PC 1 SW-05 06876913 56.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 53x127x81 Thermal relay TR-5-1N 7-11 AC200 32 0.47 2 million times (AC-3) SW-4-1 (200-240V)32 (380-440V)32 10 million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 2.2 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 1a   1PC 1 SW-4-1 06877062 69.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 53x127x81 Thermal relay TR-5-1N 12-18 AC200 32 0.47 2 million times (AC-3) SW-4-1 (200-240V)32 (380-440V)32 10 million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 3.7 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 1a   1PC 1 SW-4-1 06877071 69.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 64x127x81 Thermal relay TR-5-1N 5-8 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32 (380-440V)32 10 Million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 1.5 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 1a1b   1PC 1 SW-5-1 06877087 76.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 64x127x81 Thermal relay TR-5-1N 7-11 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32 (380-440V)32 10 million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 2.2 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 1a1b   1PC 1 SW-5-1 06877105 76.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 64x127x81 Thermal relay TR-5-1N 12-18 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32 (380-440V)32 10 million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 3.7 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 1a1b   1PC 1 SW-5-1 06877123 76.99 SGD
Shipped after 2018-01-22
(100V)0.8 (220V)1.6 2-M4 (200-240V)4 (380-440V)7.5 64x127x81 Thermal relay TR-5-1N 12-18 AC200 32 0.5 2 million times (AC-3) SW-5-1 (200-240V)32 (380-440V)32 10 million times (200-240V)19 (380-440V)13 35 (100V)19 (220V)19 3.7 (200-240V)19 (380-440V)17 AC200 (200-240V)4 (380-440V)5.5 2a   1PC 1 SW-5-1 06877132 76.99 SGD
Shipped after 2018-01-22
- 2-M4 (200-240V)15 (380-440V)30 88x177x111 Thermal relay TR-N3 34-50 AC200 100 1.3 2 million times (AC-3) SW-N3 (200-240V)100 (380-440V)100 5 million times (200-240V)50 (380-440V)48 35 - 11 (200-240V)65 (380-440V)65 AC200 (200-240V)11 (380-440V)22 2a2b   1PC 1 SW-N3 32729785 199.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 30
4 star 5
3 star 4
2 star 0
1 star 2
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:49:43
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6858704.
Maintenance of automatic packaging machine
5
From Japan
On 2018-01-05 13:26:51
We bought it for the electromagnetic switchgear of the conveyor. I got it soon, so it was very helpful.
This review is about item#6858695.
Machine maintenance
5
From Japan
On 2017-12-31 12:22:16
Because the delivery date is soon, I am saved at the time of a sudden construction. I am using it with confidence because it is made by the manufacturer.
This review is about item#6858871.
Replacement repair parts
4
From Japan
On 2017-10-05 13:03:48
Since the secondary side terminal is recessed, it is hard to wire with a board with a narrow component arrangement.
This review is about item#35174036.
For pump control board repair
5
From Japan
On 2017-06-25 21:06:22
I always used it so it was usable without problems.
This review is about item#6858932.
Used for operation of pump which saves hot water in shower tank of public bath
5
From Japan
On 2017-06-10 16:54:53
I burned two pumps too. Because I was not designing it because the cause is unknown, since the motor is 400 W, with a thermal attachment of 0.4 Kw and the power supply was crossed, wiring again from the circuit breaker and check the operation Motor Although we were able to protect it, we still try to replace the floatless SW as the circuit is still funny
This review is about item#6858677.
Underwater motor circuit
3
From Japan
On 2017-06-05 17:00:25
I would like you to list the operation circuit in the list too, so I have to investigate by busy when I am busy, so I'd like to order immediately on the list, I ordered it by mistake!
This review is about item#6859081.
Repair of compressor
5
From Japan
On 2017-06-03 14:52:24
It is purchased for the repair of the compressor. It was good that I could buy it cheaper than the tool shop I always buy. The compressor is moving smoothly.
This review is about item#6877123.
Existing electromagnetic switch is replaced by abnormal sound
5
From Japan
On 2017-05-31 21:20:35
Easy to wire, but the work was easy Even the sound became quiet
This review is about item#6859036.
Panel assembly
4
From Japan
On 2017-04-18 22:43:07
Especially, there is no problem, it is a standard item of usability as usual.
This review is about item#6858731.

Related Products