Buy more than* S$200* and get FREE SHIPPING

Direct-Current Operation Type Electromagnetic Switch, With No Case Cover

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1a
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x122x107
Coil Rated Voltage(V)
DC24
Weight (kg)
0.66
Accessories
TR-0N (2 heat element thermal relay)
...see all>
Product Options
ADD TO CART
Compatible Thermal Relay Heat Element Rating Setting Range (A) Motor capacity (kW) Model Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Thermal Relay Heat Element Rating Setting Range (A) Motor capacity (kW) Model Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TR-0N 0.48A 0.48-0.72 0.1 SW-03/G (200-240V)11(380-440V)7 (200-240V)2.2(380-440V)2.7   1PC 1 SW-03/G 06858941 64.99 SGD
Shipped after 2018-05-29
TR-0N 0.48A 0.48-0.72 0.1 SW-0/G 11 2.7   1PC 1 SW-0/G 06876511 68.99 SGD
Shipped after 2018-05-29
TR-0N 0.95A 0.95-1.45 0.2 SW-0/G 11 2.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SW-0/G 06876527 68.99 SGD
Shipped after 2018-05-25
TR-0N 1.7A 1.7-2.6 0.4 SW-0/G 11 2.7   1PC 1 SW-0/G 06876536 67.99 SGD
Shipped after 2018-05-25
TR-0N 2.8A 2.8-4.2 0.75 SW-0/G 11 2.7   1PC 1 SW-0/G 06876545 67.99 SGD
Shipped after 2018-06-13
TR-0N 5A 5-8 1.5 SW-0/G 11 2.7   1PC 1 SW-0/G 06876554 73.99 SGD
Shipped after 2018-05-29
TR-0N 7A 41831 2.2 SW-0/G 11 2.7   1PC 1 SW-0/G 06876563 67.99 SGD
In stock
TR-0N 0.95A 0.95-1.45 0.2 SW-03/G (200-240V)11(380-440V)7 (200-240V)2.2(380-440V)2.7   1PC 1 SW-03/G 06858957 63.99 SGD
In stock
TR-0N 1.7A 1.7-2.6 0.4 SW-03/G (200-240V)11 (380-440V)7 (200-240V)2.2 (380-440V)2.7   1PC 1 SW-03/G 06858966 63.99 SGD
In stock
TR-0N 2.8A 2.8-4.2 0.75 SW-03/G (200-240V)11(380-440V)7 (200-240V)2.2(380-440V)2.7   1PC 1 SW-03/G 06858975 63.99 SGD
In stock
TR-0N 5A 5-8 1.5 SW-03/G (200-240V)11 (380-440V)7 (200-240V)2.2 (380-440V)2.7   1PC 1 SW-03/G 06858984 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:13:43
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06858984.

Related Products