Buy more than* S$200* and get FREE SHIPPING

Air CooLED Tig Torches

5.00 (1)
Angle Dimensions (mm)
158
Compatible Electrodes Size (phi mm)
1.6
Handle Dimensions (mm)
190
Usage Rate (%)
50
...see all
Product Options
ADD TO CART
Cable Length (m) Type Cooling System Welding Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Type Cooling System Welding Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Angled Air cooling DC: 150 AC: 130 1PC 1 AW-17 06983681 419.90 SGD
In stock
8 Angle shaped Air cooled DC: 150 up: 130 1PC 1 AW-17 06983697 479.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-10-17 22:47:48
Since it is genuine, there is no mistake. Accessories are included, so attach them to the main body soon start!
This review is about item#6983697.

Related Products