Buy more than* S$200* and get FREE SHIPPING

Insert

4.67 (3)
Tip Length (mm)
16
Compatible Current (A)
70
Type
CHIP FOR 70A
TRUSCO Part Number
306-0128
Specification
Insert for cutting middle thick air plasma plate
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 H669G05 06984004 68.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-11-24 09:32:25
Genuine and we use does not change in any way. It is is grateful to reach what you want also to stay at home.
This review is about item#06984004.
recycling
5
From Japan
On 2015-07-10 09:19:45
I use from the previous. It was very good
This review is about item#06984004.
Cutting
4
From Japan
On 2014-07-17 16:05:59
I am satisfied because I buy cheaper than buying at the wholesaler. Since the manufacturers goods, it can be used safely.
This review is about item#06984004.

Related Products