Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Nozzle Outside Diameter (phi mm) Nozzle Length (mm) Compatible Current (A) Outer Diameter (phi mm) 2014 TRUSCO Published Page Current (A) Inner Diameter (mm) Inner Diameter (phi mm) Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number Type Nozzle Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Outside Diameter (phi mm) Nozzle Length (mm) Compatible Current (A) Outer Diameter (phi mm) 2014 TRUSCO Published Page Current (A) Inner Diameter (mm) Inner Diameter (phi mm) Weight (g) Overall Length (mm) Length (mm) TRUSCO Part Number Type Nozzle Inside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 73 350 20 - 350 - 16 - 73 - 306-0241 - -   1Box(5PC) 1 U4167G01 06983645 26.99 SGD
In stock
88 88 500 25 - 500 - 19 - 88 - - - 19   1Box(5PC) 1 U4173G01 06983654 52.99 SGD
In stock
- - 350 20 2-2529 - 13 13 60 73 73 306-0268 No.8 nozzle -   1Box(5PC) 1 U4167H01 37414447 26.99 SGD
In stock
- - - 10/20 - - - 10 - 100 - - - -   1PC 1 U4167H04 75391276 26.99 SGD
In stock
- - - 25 - - - 16 - 88 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 U4173H01 75391285 119.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sheet metal welding
5
From Japan
On 2015-12-23 22:45:14
Standards and expectations as genuine products are available.
This review is about item#06983645.
Middle plate welding
5
From Japan
On 2014-11-24 19:50:01
Use genuine products sticking to the flow of gas. There is neither it nor impossible.
This review is about item#06983645.
Repair of heavy machinery
5
From Japan
On 2013-11-07 07:59:16
There is no problem with ordinary goods. Cheap and premium!
This review is about item#06983645.

Related Products