Buy more than* S$200* and get FREE SHIPPING

Moly Paste 500

4.60 (5)
2015 Trusco Published Pages
3 1134
2014 TRUSCO Published Page
1-2736
Chemicals Safety Data Sheet
Other Solid Lubricants
Molybdenum disulfide / graphite
Base Oil
Mineral oil
Appearance
Gray-black uniform paste
Consistency (25 deg C, 60W/min)
280
Main Ingredient
Mineral oil, molybdenum disulfide, petroleum vaseline
Capacity (g)
1000
Operating Temperature Range (deg C)
For anti-seizure: 350 or less
Weight (g)
1200
Color
Grayish black
TRUSCO Part Number
121-8905
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(1kg) 1 10070 02337955 126.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
At the time of repair parts replacement of machinery
5
From Japan
On 2016-11-16 19:25:57
Because things have been previously used is reliable lubricant.
This review is about item#2337946.
Bike maintenance
5
From Japan
On 2016-01-31 00:40:41
If the dirt is not not mind, the effect is high
This review is about item#02337937.
Bike maintenance
5
From Japan
On 2014-12-02 00:23:17
If Shiboridasere more slender, more, easy to use.
This review is about item#02337937.
machine
4
From Japan
On 2014-09-02 13:27:30
Come in handy to have.
This review is about item#02337946.
Of the rotating part burn-in prevention
4
From Japan
On 2014-08-14 17:24:17
It is a commodity that is suitable for our use
This review is about item#02337937.