Buy more than* S$200* and get FREE SHIPPING

Air Filter

1.00 (1)
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05-0.83
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
+5-+60
Overall Length (mm)
167
...see all>
Product Options
ADD TO CART
Connection Diameter Drain Discharge Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Drain Discharge Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RC3/8 Manual With bracket 1PC 1 EAF2-10 37706837 41.99 SGD
In stock
RC1/2 Manual With bracket 1PC 1 EAF2-15 37706846 41.99 SGD
In stock
RC1/4 - - 1pc 1 EAF2-08 37706821 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Compressor piping
1
From Japan
On 2016-10-03 17:18:55
There is no problem with the goods themselves, although they can be used normally, the packaging of delivery is too bad. Although it arrived with the accessories in small bundles, since there was no cushioning material in the large box, small items etc fall apart. The shipping company picked it up and matched the voucher. We wish for improvement.
This review is about item#37706846.

Related Products