Buy more than* S$200* and get FREE SHIPPING

Straight shank new drill mill chuck

Shank Diameter Tolerance
h6
Dimension L3 (mm)
40
Specification
For side locks
...see all>
Product Options
ADD TO CART
Shank Diameter D1(phi mm) Spanner Collet Overall Length L1 (mm) Collet Clamping Capability d (mm) Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Spanner Hanged-up Width H (mm) Nut Outside Diameter D2 (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D1(phi mm) Spanner Collet Overall Length L1 (mm) Collet Clamping Capability d (mm) Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Spanner Hanged-up Width H (mm) Nut Outside Diameter D2 (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 FS36 YCC13 135 0.5 to 13.0 - 0.42 170-4281 1-0651 27 36 1PC 1 S25-NDC13-135 07057197 189.99 SGD
Shipped after 2018-02-20
25 FS36 YCC13 165 0.5 to 13.0 - 0.50 170-4290 1-0651 27 36 1PC 1 S25-NDC13-165 07057206 179.99 SGD
Shipped after 2018-02-20
32 FS36 YCC13 160 0.5 to 13.0 - 0.79 170-4311 1-0651 27 36 1PC 1 S32-NDC13-160 07057224 179.99 SGD
Shipped after 2018-02-20
32 FS36 YCC13 130 0.5 to 13.0 - 0.65 170-4303 1-0651 27 36 1PC 1 S32-NDC13-130 07057215 179.99 SGD
Shipped after 2018-02-20
20 FS33 YCC10 115 0.5 - 10.0 OUTSIDE DIAMETER: phi 29 Length: 16 0.28 170-4265 - 24 33 1PC 1 S20-NDC10-115 07057172 169.99 SGD
Shipped after 2018-02-20
20 FS33 YCC10 145 0.5 - 10.0 OUTSIDE DIAMETER: phi 29 Length: 16 0.33 170-4273 - 24 33 1PC 1 S20-NDC10-145 07057181 169.99 SGD
Shipped after 2018-02-20
ADD TO CART

Related Products