Buy more than* S$200* and get FREE SHIPPING

FRL Unit

5.00 (1)
Purpose
For remove the moisture and dust in the air, and then supply the lubricating oil maintaining pressure constant.
2015 Trusco Published Pages
1 1487
2014 TRUSCO Published Page
1-1369
Ambient Temperature (Degree C)
5-60
Rated Filtration (micrometer)
40
Pressure Resistance (MPa)
1.5
Equipment
Bracket
Set Pressure Range (MPa)
0.05-0.85
Fluid
Air
Storage Oil Volume (cm3)
30
Maximum Flow Rate (m3/min)
0.65
Equipment Configuration
Filter + regulator + lubricator
Connection Caliber (Rc)
1/4
Working Pressure (MPa)
1
Overall Width (mm)
130
Weight (kg)
1.5
Overall Length (mm)
171
TRUSCO Part Number
103-6114
Caution
*Pressure gauge is not included.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BN-2510-8 02105521 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of used machine
5
From Japan
On 2016-05-09 06:54:29
The standard was perfect and it was able to be exchanged safely.
This review is about item#02105521.

Related Products