Buy more than* S$200* and get FREE SHIPPING

Air Filter

4.50 (6)
Flow Rate (m3/min[ANR])
0.39 (Primary pressure 0.7MPa when differential pressure is 0.03MPa)
Ambient Temperature (Degree C)
5 - 60
Rated Filtration (micrometer)
40
Pressure Resistance (MPa)
1.5
Fluid
Air
Connection Caliber (Rc)
1/4
Working Pressure (MPa)
0 - 1.0
Weight (kg)
0.4
TRUSCO Part Number
103-4278
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN2720-8 02105616 31.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Mounting on compact compressor
5
From Japan
On 2017-01-05 18:50:17
It is a compact and inexpensive air filter, but it is a very good product. Although the effect confirmation is still, feeling used is good.
This review is about item#2105616.
Air impact, air gun etc.
5
From Japan
On 2016-04-29 19:43:12
It was smaller than I thought and was not troubled by the installation place. I only used it several times since installation, so I do not know if it is functioning with durability or chan.
This review is about item#02105616.
Bahama rabbit
4
From Japan
On 2015-10-12 16:56:26
Well ~ I am simply biting between the compressor and the subtank, I also want to bite between the tool, I will continue to see the process.
This review is about item#02105616.
For baby air compressor
3
From Japan
On 2015-05-21 15:33:01
I still use it only a few times as a brand new, so I do not know the good or bad. It was smaller than I thought I was caught on price and bought it.
This review is about item#02105616.
Woodworking machines, machine tools etc.
5
From Japan
On 2015-01-12 13:21:35
It is compact, easy to use without taking space.
This review is about item#02105616.
Home paint
5
From Japan
On 2014-06-26 08:56:41
It was very good for the price.
This review is about item#02105616.

Related Products