Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Regulator

4.50 (6)
Ambient Temperature (Degree C)
5 to 60
Pressure Resistance (MPa)
1.5
Set Pressure (MPa)
0.05 to 0.85
Fluid
Air
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Connection Caliber (Rc) Working Pressure (MPa) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Connection Caliber (Rc) Working Pressure (MPa) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
103-4456 - - 10.0 1 1.0 or less 1.2 186 1PC 1 BN3R01-25 02105652 129.99 SGD
Shipped after 2018-06-25
103-4430 - - 3.0 2013/01/02 1.0 or less 0.7 161 1PC 1 BN3R01-15 02105634 79.99 SGD
Shipped after 2018-06-25
103-4421 - - 1.8 2013/03/08 1.0 or less 0.6 148 1PC 1 BN3R01-10 02105625 64.99 SGD
Shipped after 2018-06-25
103-4448 Adjust air to stable pressure 1-1371 8 41702 1.0orless 1.2 186 1PC 1 BN3R01-20 02105643 129.99 SGD
Shipped after 2018-06-25
103-4413 Adjust air to stable pressure 1-1371 1.5 41643 1.0orless 0.6 148 1PC 1 BN3R01-8 02105661 64.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Adjustment of exhaust pressure of air compressor
5
From Japan
On 2017-12-22 15:00:12
There is no problem in quality at all. It is saved if there are variations in the mounting bracket.
This review is about item#2105661.
Decompression when using air tool
2
From Japan
On 2016-09-29 19:47:05
Although it was able to be used without problem for a few days, air was discharged from the relief valve due to air flow at once when using the bead inflator with the tire changer. Remove the black plastic cap below and check the rubber packing attached to the brass valve so that it got stuck on bond and reassembled it. I thought about the exchange, but because I can not use the air, I am using it as it is.
This review is about item#2105634.
Air piping
5
From Japan
On 2016-04-01 14:59:43
I bought it because the one I used to date has been broken. Attention is necessary since the meter of air gauge is not attached. I detached it with a hexagon and attached a thing on hand.
This review is about item#02105634.
Branching of air
5
From Japan
On 2014-11-09 13:06:36
The thing being used replaced by a breakdown Shaped shape was different and there was little sense of incompatibility but it is OK
This review is about item#02105661.
machine
5
From Japan
On 2014-08-02 21:58:56
Simple and good
This review is about item#02105634.
Used for repairing metal processing machines
5
From Japan
On 2014-07-18 20:22:25
Although it is a replacement of foreign regulated old regulators, installation with no problem by changing the screw hole of the mounting bracket, operation is OK
This review is about item#02105625.

Related Products