Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Regulator

5.00 (6)
Purpose
Adjust compressed air to stable pressure
Ambient Temperature (Degree C)
5 - 60
Pressure Resistance (MPa)
1.5
Pressure Gauge Connection Diameter
1/8
Set Pressure (MPa)
0.05 - 0.85
Fluid
Air
Connection Caliber (Rc)
1/4
Working Pressure (MPa)
1.0 or less
Weight (kg)
0.3
Overall Length (mm)
79
TRUSCO Part Number
103-4405
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN3R21-8 02105677 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Replacement of astro silent oilless compressor regulator
5
From Japan
On 2016-08-01 21:26:14
It is natural, but making is far better than the regulator that was originally attached. I just broke into two in merely lightly hitting the thing that I had arrived.
This review is about item#02105677.
Pressurizing adjustment of sandblasting
5
From Japan
On 2015-09-11 22:41:00
Since the regulator of the used sand blasting machine for business was removed, I was looking for a regulator suitable for the existing hole processing, but since the size was perfect and the meter display could be chosen, it fits perfectly as it was, I am satisfied very well with workability. The drawing display was also very helpful when choosing.
This review is about item#02105677.
Household compressor repair
5
From Japan
On 2015-06-03 20:34:14
There was nothing in particular.
This review is about item#02105677.
Because of air leakage
5
From Japan
On 2014-06-13 08:29:59
I exchanged what was attached to Nakatomi's compressor BCP - 58. Genuine products were replaced in about 5 years.
This review is about item#02105677.
Pressure adjustment of press machine
5
From Japan
On 2013-12-01 20:41:30
I can use it without any problem
This review is about item#02105677.
Repair of electric appliances
5
From Japan
On 2013-08-06 10:53:32
Since old air conditioners were leaking air from the regulator section, we exchanged this product. Air leakage has also stopped and it works properly.
This review is about item#02105677.

Related Products