Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Filter Regulator

3.67 (3)
Ambient Temperature (Degree C)
5 to 60
Rated Filtration (micrometer)
5
Pressure Resistance (MPa)
1.5
Set Pressure Range (MPa)
0.05 to 0.85
Fluid
Air
Equipment Configuration
Filter + regulator
Working Pressure (MPa)
0.05 to 1.0
Overall Length (mm)
244
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Equipment Connection Caliber (Rc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) Equipment Connection Caliber (Rc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 103-5495 1-1370 1.3 Pressuregaugebracket 41706 1PC 1 BN3RTOF-10 02105695 85.99 SGD
In stock
0.35 103-5487 - 1.1 Pressure gauge bracket 2013/01/04 1PC 1 BN3RTOF-8 02105704 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mentenance
5
From Japan
On 2016-06-18 14:34:49
Especially, I use it without problems.
This review is about item#02105704.
Pressure adjustment of air jack
1
From Japan
On 2015-06-23 16:43:35
Unfortunately, air leaks from the air pressure adjustment valve base
This review is about item#02105695.
To reduce pneumatic pressure
5
From Japan
On 2015-05-29 16:30:34
The price is also quite cheap.
This review is about item#02105704.

Related Products