Buy more than* S$200* and get FREE SHIPPING

A Type Cutting Instrument, Acetylene Cutting Machine

Using Blowpipe
A OFF, glitter A, new glitter A cutting instrument
Gas Pressure (Mpa)
oxygen: 0.4/acetylene: 0.04
Burner Diameter (mm)
No.1: phi 1.0 No.2: phi 1.3 No.3: phi 1.6
Burner
No.1/No.2/No.3
Sheet Thickness (mm)
No.1:5 - 15 No.2:10 - 25 No.3:20 - 50
Gas Name
Acetylene
Weight (g)
Torch: 850 / burner: 125
Overall Length (mm)
535
Type
A type cutting instrument (1 form No. 2) and a low voltage type
Specification
For acetylene
Accessories
Burner: Three pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06960484 229.90 SGD
In stock
ADD TO CART

Related Products