Buy more than* S$200* and get FREE SHIPPING

Acetylene Regulator Stout

Acetylene Inside Surface Dimensions (Depth x Width)(mm)
66X55
Adjustment Pressure (MPa)
0.01 to 0.13
Valve-Inlet Pressure (MPa)
1.52
Standard Flow rate (m3/h)
(Standard conditions) (when P 2 0.05MPa) 2
Compatible Gas
Acetylene gas
Connection
Entrance: free slide method frame type exit: M16x1.5 left 3/8 (9) Hose Barb
Weight (g)
(Not including frame) 1430
Model
SRA-A
Others
Periodic self-inspections: for performance maintenance, dry safety device with a built-in pressure regulator, please conduct a regular self-assessment of one or more purchase later in life. Re-examination: If you want to use it after the lapse of three ye
Specification
Dry Type Safety Device built in
Accessories
Gauge protector with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.011306 06960432 289.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products