Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Cutter, Acetylene Cutter

5.00 (1)
Using Blowpipe
BREAKER, GLITTER M, new glitter M CUTTING INSTRUMENT
Gas Pressure (Mpa)
oxygen: 0.25/acetylene: 0.03
Burner Diameter (mm)
No.1: phi 0.0 No.2: phi 0.3 No.3: phi 1.1
Burner
No.1/No.2/No.3
Sheet Thickness (mm)
No.1:3 - 7 No.2:5 - 15 No.3:10 - 20
Gas Name
Acetylene
Weight (g)
blowpipe: 640 / burner: 65
Overall Length (mm)
460
Type
A type cutting instrument (1 form No. 1) and a low voltage type
Specification
For acetylene
Accessories
Burner: Three pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06960475 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
5
From Japan
On 2016-07-14 17:11:21
Easier to use than other manufacturers

Related Products