Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heater Pressure Regulator

Caution
Cannot be used to siphon gas cylinder., Cannot be used to siphon gas cylinder.
Purpose
Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc., Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc.
Heater's storage capacity (W)
190
Flowmeter (L/min)
2 - 25
Adjustment Pressure (MPa)
0.1 - 0.3
Secondary Side Pressure Guage (MPa)
0 - 0.6
Valve-Inlet Pressure (MPa)
tless than 14.7
Valve-Inlet Pressure Meter (MPa)
0 - 25
Gas
Carbon dioxide as the primary
Power Source (AC V)
100
Cord Length (m)
2.0
Peak Flow Rate (L/min)
25
Weight (kg)
2.06
Connection Diameter
Inlet side of :W22 mountain (right) 14 bags per Nut gasket, EXIT SIDE :M12x1... phi 6 6 HOSE WITH FITTINGS * NEEDLE VALVE
Material
BODY: C3771B, DIAPHRAGM: CR, SHEET :C3604B
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EH-2N 07008181 379.99 SGD
In stock
ADD TO CART

Related Products