Buy more than* S$200* and get FREE SHIPPING

Argon Pressure Regulator

Flowmeter (L/min)
41695
Adjustment Pressure (MPa)
0.1 - 0.6
Secondary Side Pressure Guage (MPa)
0 - 1
Valve-Inlet Pressure (MPa)
14.7 below
Valve-Inlet Pressure Meter (MPa)
0 - 25
Compatible Gas
Ar (argon gas)
Connection
Entrance: W22-14 right (standard) exit: M12x1.0 (phi6 hose fitting)
Peak Flow Rate (L/min)
100
Weight (kg)
1.4
Specification
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GHN-1 07008172 359.99 SGD
In stock
ADD TO CART

Related Products