Buy more than* S$200* and get FREE SHIPPING

LP Regulator

Inlet Pressure (MPa)
less than 2.0
Adjustment Pressure (MPa)
0.02 - 0.15
Secondary Side Pressure Guage (MPa)
0 To 0.25 (No primary side pressure gauge)
Standard Flow rate (m3/h)
4 (normal condition)
Gas
Propane
Weight (kg)
0.75
Shape
Entrance: For W22.5 mountain 14 (the left) LP exit: M16-P1.5 (the left) 3/8 (phi9) hose mouth
Material
main unit: C3771B Diaphragm: CR Seat: C3604B
Caution
Do not use below 5 degree C air temperature. Cannot be used in the removed fluid from siphon tank etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-70 06960441 199.99 SGD
In stock
ADD TO CART

Related Products