Buy more than* S$200* and get FREE SHIPPING

TSP Cupla

3.00 (1)
Material (Seal)
Nitrile rubber
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) TRUSCO Part Number Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Screw Diameter Dimensions Hs (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Operating Temperature Range (deg C) Dimensions Ls (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) TRUSCO Part Number Dimension T Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Screw Diameter Dimensions Hs (mm) Valve Structure Installation Shape 2014 TRUSCO Published Page Operating Temperature Range (deg C) Dimensions Ls (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 113-9061 Rc2 27 1.5 Seo \ socket Rc2 - Mu valve Internal thread 1-1286 -20 to +80 80 1865 1PC 1 BSBM-16TSF 02112555 379.99 SGD
Shipped after 2018-01-24
75 113-9037 Rc1 1/2 25 2.0 Seo \ socket Rc1 1/2 - Mu valve Internal thread 1-1286 -20 to +80 71 1064 1PC 1 BSBM-12TSF 02112537 269.99 SGD
Shipped after 2018-01-23
58 113-8979 Rc1 22 3.0 Seo \ socket Rc1 - Mu valve Internal thread 1-1286 -20 to +80 59 607 1PC 1 BSBM-8TSF 02112677 139.99 SGD
Shipped after 2018-01-23
69 113-9002 Rc1 1/4 23 2.0 Seo \ socket Rc1 1/4 - Mu valve Internal thread 1-1286 -20 to +80 64 888 1PC 1 BSBM-10TSF 02112512 199.99 SGD
Shipped after 2018-01-23
17.5 113-8821 Rc1/8 9 5.0 Socket Rc1/8 Hexagon 14 Without valve Nut - -20 - +80 27 27 1PC 1 BSBM-1TSF 02112573 19.99 SGD
Shipped after 2018-01-23
24 113-8855 Rc1/4 13 5.0 Socket Rc1/4 Hexagon 19 Without valve Nut - -20 - +80 32 62 1PC 1 BSBM-2TSF 02112591 20.99 SGD
Shipped after 2018-01-22
28 113-8880 Rc3/8 13 5.0 Socket Rc3/8 Hexagon 23 Valve not available Female screw - -20 - +80 35 90 1PC 1 BSBM-3TSF 02112616 28.99 SGD
Shipped after 2018-01-22
35 113-8910 Rc1/2 17 5.0 Socket Rc1/2 Hexagon 29 Without valve Nut - -20 - +80 42 167 1PC 1 BSBM-4TSF 02112634 47.99 SGD
Shipped after 2018-01-22
45 113-8944 Rc3/4 19 3.0 Socket Rc3/4 Hexagon head 38 Without valve Nut - -20 - +80 48 314 1PC 1 BSBM-6TSF 02112652 83.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply coupler
3
From Japan
On 2014-08-12 12:14:03
There is no problem even if it is compared with a similar product and it is very helpful for inexpensive setting.
This review is about item#02112634.

Related Products