Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Tube Fitter Attaching Plug, For Tube Installation

4.89 (27)
Vacuum Utility Compatibility (kPa [mmHg])
Only when during connection 53.0 [400]
Dimensions Bp (mm)
2.5
Minimum Cross-sectional Area (mm2)
4.9
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
9.2
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
(PC type ) For tube attachment
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
True brass (chromium plating)
Size
1 / 8 (Minimum 2.5 mm inner diameter)
Shape
Straight type
Description 2
Tube Fitter and micro coupler are both compatible. In order to be able to correspond to wide air pressure use, standardizing various installation forms.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Opponent Tube Size (diameter mm) Dimension T (phi mm) Dimensions Lp (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Opponent Tube Size (diameter mm) Dimension T (phi mm) Dimensions Lp (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-3004 4 (Outer diameter) 8.5 (21.8) 3 1PC 1 MC-04PC 07000025 6.99 SGD
In stock
- 6 (outside diameter) 10.3 (24.2) 5 1PC 1 MC-06PC 07000007 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
27 Customer Reviews
The reviews are automatic translation.
Make carbonated water with Midbon
5
From Japan
On 2017-08-15 14:40:04
I got Midbon for an aquarium tank and appreciate it, but that was not a problem, so I was very thankful that everything I tried to buy the necessary items on the net was available here. I am satisfied that the making is also firm. If it seems rusty, I will buy stainless steel even if it is high.
This review is about item#7000007.
Used when replacing air compressor with industrial sewing machine and air gun
5
From Japan
On 2017-06-15 08:46:21
Since I posted details on the socket (MC - 06SC), I will omit it. The correspondence to the inquiry and the commodity are also very satisfied. Thank you very much!
This review is about item#07000007.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:31:09
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#7000007.
Painting work
5
From Japan
On 2016-12-20 12:33:42
It will be saved because it arrives immediately after ordering. Because it was a small size I was worried but saved.
This review is about item#7000007.
Airbrush paint
5
From Japan
On 2016-03-17 17:31:21
When connecting this plug to the hose it is extremely convenient to use multi-color using the one-touch replacement of the airbrush's handpiece when using multiple. Since the coupler side is expensive, cost can be reduced by using multiple plug side.
This review is about item#07000025.
Connection of air gun
5
From Japan
On 2015-11-27 15:05:43
Very easy to use
This review is about item#07000007.
For installation of air tube
5
From Japan
On 2015-04-14 18:07:03
I want a thing with more pressure resistance ~
This review is about item#07000007.
Creating own carbonated soda, aquarium
5
From Japan
On 2014-10-15 12:20:41
Since it sticks in and it does not leak gas, I use it without closing the main plug. feel well
This review is about item#07000007.
Make carbonated water
5
From Japan
On 2014-09-21 23:27:46
It can be used without problems.
This review is about item#07000007.
For small air tools.
4
From Japan
On 2014-07-10 21:40:26
I am using it for connection with a micro coupler socket, but I am satisfied with accuracy as well. Just one thing, if there is a thing like a finger and a finger in the fuselage part like "non-slip", I think that it will become easier at the time of "inserting / removing", so the thing is so small.
This review is about item#07000007.

Related Products