Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Tube Fitter With A Socket, For Mounting Tube

4.94 (16)
Vacuum Utility Compatibility (kPa [mmHg])
Only when during connection 53.0 [400]
Minimum Cross-sectional Area (mm2)
4.9
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket
Installation Shape
For tube attachment (SC type)
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
True brass (chromium plating)
Shape
Straight type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Opponent Tube Size (diameter mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions C (mm) Dimension D (phi mm) Material (Seal) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Opponent Tube Size (diameter mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions C (mm) Dimension D (phi mm) Material (Seal) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-3012 4 (outside diameter) 8.5 (31.5) (11.8) 9.6 Nitori rubber 9 1PC 1 MC-04SC 07000034 20.99 SGD
In stock
- 6 (outside diameter) 10.3 (33.5) (12.5) 12 Nitrile rubber 11.5 1PC 1 MC-06SC 07000016 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Used by connecting an industrial sewing machine to a compressor, and use when changing from a sewing machine to an air gun
5
From Japan
On 2017-06-15 08:40:36
Since I had to change the fitting up to now, it was troublesome and because the fitting was lost due to frequent detachment, it was requested from the work site that I wanted it to be easy to change in the middle. Because I did not have knowledge of which one to choose, I searched while looking at the item description of the related item or examined it on the net, but was it "bulkhead union" or "coupler (plug & socket)" or another I could not make a decision as to whether it was something of Mr. Monotaro's inquiry chat service. (To inform us of the application and the model number etc. of the air compressor to use, we decided that the letter was easier to be transmitted accurately than the telephone (verbal)) Within the day you reply, here and plug (MC-06PC) Thank you for your information. Air compressor was purchased elsewhere, but probably after confirming the specification, I think that you have judged durability etc to match. The goods reached, the place where I tried running on the hose immediately at the work place, it was that it was in a very good condition. Thank you very much for taking care of even small items.
This review is about item#07000016.
Air tool repair
5
From Japan
On 2017-03-20 14:59:59
I bought it as a repair part because the air tool broke. It works without problems.
This review is about item#7000016.
External sourcing of air gun
5
From Japan
On 2015-11-27 15:06:07
Very easy to use
This review is about item#07000016.
I bought it for use as an airbrush
5
From Japan
On 2015-11-11 09:27:26
It can be used normally, there is no problem.
This review is about item#07000016.
Air piping
5
From Japan
On 2015-05-19 08:13:49
It was easy to use
This review is about item#07000016.
Connect to external source of gas gun
5
From Japan
On 2015-04-23 00:34:02
There is a sense of security with elaborate manufacturing. No problem.
This review is about item#07000034.
As an installation of the air hose
5
From Japan
On 2015-04-14 18:06:04
I want a thing with more pressure resistance ~
This review is about item#07000016.
Carbon dioxide gas piping connection
4
From Japan
On 2015-03-11 00:39:11
Good sealability, easy to connect
This review is about item#07000016.
I use it for the addition of CO2 in aquatic plants.
5
From Japan
On 2015-02-23 19:48:44
It is easy and very good when you can easily detach the pressure-resistant tube and buy the length of the tube.
This review is about item#07000016.
Used as a hobby
5
From Japan
On 2014-11-19 11:33:05
It is used to move a toy gas gun with compressed air. When I buy it at the hobby shop, I will purchase it here because it costs nearly twice as much. There is no point of dissatisfaction. I am satisfied.
This review is about item#07000016.

Related Products