Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TIG Welding Rod for Stainless Steel

4.25 (4)
AWS Standards
A5.9 ER308
Stick Length (mm)
1000
...see all>
Product Options
ADD TO CART
Tensile Strength (MPa) Purpose Rod Diameter (phi mm) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (MPa) Purpose Rod Diameter (phi mm) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
628 Welding of SUS304 0.8 Z3321 YS308 (old Z3321 Y308) 1Box(5kg) 1 WEL TIG308 88982853 259.99 SGD
Shipped after 2018-07-02
628 Welding of SUS304 4 Z3321 YS308 (old Z3321 Y308) 1Box(5kg) 1 WEL TIG308 88982862 179.99 SGD
Shipped after 2018-06-28
- - 1.6 Z3321 YS308 (formerly Z3321 Y308) 1Box(5kg) 1 WEL TIG308 06960161 179.99 SGD
In stock
- - 1.2 Z3321 YS308 (formerly Z3321 Y308) 1Box(5kg) 1 WEL TIG308 06960152 189.99 SGD
In stock
- - 2 Z3321 YS308 (formerly Z3321 Y308) 1Box(5kg) 1 WEL TIG308 06960177 179.99 SGD
In stock
- - 2.4 Z3321 YS308 (formerly Z3321 Y308) 1Box(5kg) 1 WEL TIG308 06960186 169.99 SGD
In stock
- - 3.2 Z3321 YS308 (formerly Z3321 Y308) 1Box(5kg) 1 WEL TIG308 06960195 179.99 SGD
Shipped after 2018-07-02
- Welding of SUS304 1 Z3321 YS308 (old Z3321 Y308) 1Box(5kg) 1 WEL TIG308 09402574 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:10:08
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-02-22 18:07:34
It is not something that will disappear so frequently, but from a person in charge you will be saved "on the next day, even if you say" I would like to use it tomorrow ... ".
This review is about item#6960152.
Welding of stainless steel
5
From Japan
On 2017-01-26 16:23:36
I have been using it since so I was looking for the same thing. It can be bought cheaply, it was saved because it can be shipped on the same day.
This review is about item#6960152.
Welding on work
4
From Japan
On 2016-01-27 15:14:31
I always use it, and the usability is good. I think that I will probably purchase again.
This review is about item#06960161.

Related Products