Buy more than* S$200* and get FREE SHIPPING

Phosphor Copper Brazing

4.20 (10)
Stick Length (mm)
500
Weight (kg)
1
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) JIS Standard Temperature (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) JIS Standard Temperature (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 Bcup-2 735-845 (with solder) Phosphorus copper wax 1Bag(1kg) 1 BS-0 06960301 59.99 SGD
In stock
2.4 Bcup-2 735-845 (brazing) Phosphorus copper brazing 1Bag(1kg) 1 BS-0 06960317 59.99 SGD
In stock
1.6 Bcup-6 730-815 (brazing) Phosphorus copper brazing, silver 2% 1Bag(1kg) 1 BS-2 06960326 99.99 SGD
In stock
2.4 Bcup-6 730-815 (with solder) Phosphorus copper wax, silver 2% 1Bag(1kg) 1 BS-2 06960335 99.99 SGD
In stock
1.6 Bcup-3 720-815 (with solder) Phosphorus copper wax, Silver 5% 1Bag(1kg) 1 BS-5 06960344 179.99 SGD
In stock
2.4 Bcup-3 720-815 (brazing) Phosphorus copper brazing, Silver 5% 1Bag(1kg) 1 BS-5 06960353 179.99 SGD
In stock
ADD TO CART

Related Products