Buy more than* S$200* and get FREE SHIPPING

Flux-Cored Wire for Stainless Steel

3.00 (1)
Purpose
18 %Cr-8%Ni stainless steel welding (SUS304).
Tensile Strength (N/mm2)
570
Elongation (%)
41
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Proof Strength (N/mm2) AWS Standards JIS Standard Absorbed Amount Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Proof Strength (N/mm2) AWS Standards JIS Standard Absorbed Amount Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 (0.2%, one case) 390 A5.22,E308T0-1,E308T0-4 Z3323,TS308-FB0 39J / energy (one case) 1Box(12.5kg) 1 DW308 07247265 719.99 SGD
Shipped after 2018-01-26
0.9 390 (0.2%, an example) A5.22, E308T0-1, E308T0-4 Z3323, TS308-FB0 39J/energy (an example) 1Box(5kg) 1 DW308 06727262 359.99 SGD
In stock
1.2 390 (0.2%, an example) A5.22, E308T0-1, E308T0-4 Z3323, TS308-FB0 39J/energy (an example) 1Box(12.5kg) 1 DW308 06727271 519.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel pipe
3
From Japan
On 2013-10-16 20:12:05
Used for pipe welding with SUS 304 t = 1.5, t = 2.0 φ 50.8. Economical because it can shield with carbon dioxide. Sputtering is very small. Very satisfied with this point. Slag is soft and difficult to use in posture other than downward. If the pulse width is not set narrow, slag can be easily involved. The slag away when long beads are drawn is very good. Useful wires if you optimize the welding position, setup of the base material, etc. and weld a lot of speed quickly. In the case of one-off production, I feel frustrated at the place where flexibility does not work because of the softness of slag. For a while in the future, we will tack weld with solid wire and set up a setup to perform main welding with this wire. It seems to be troubled by how to fix the product so that it can draw a long bead down as possible and as possible.
This review is about item#06727262.

Related Products