Buy more than* S$200* and get FREE SHIPPING

Keyless chuck

5.00 (1)
Purpose
Drilling machine, milling machine and for general purposes .
...see all>
Product Options
ADD TO CART
Length (Claw Opened) L1 (mm) Chuck Diameter D (mm) Chucking Ability (mm) Weight (kg) TRUSCO Part Number Deflection Accuracty (mm) Jacobs Taper K Length (Claw Closed) L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (Claw Opened) L1 (mm) Chuck Diameter D (mm) Chucking Ability (mm) Weight (kg) TRUSCO Part Number Deflection Accuracty (mm) Jacobs Taper K Length (Claw Closed) L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 0 to 3 0.1 150-7541 0.04 J1 47.5 1PC 1 30J-1 07000481 359.99 SGD
Shipped after 2018-04-25
- 24 0 to 3 0.1 150-7532 0.04 J0 47.5 1PC 1 30J-0 07000472 379.99 SGD
Shipped after 2018-04-27
- 43 0 to 10 0.61 150-7583 0.065 J2 91 1PC 1 100J-2 07000524 429.99 SGD
Shipped after 2018-04-25
- 30 0 to 5 0.2 150-7559 0.05 J1 61.5 1PC 1 50J-1 07000497 -
Discontinued
[x]
- 30 0 to 6.5 0.29 150-7567 0.05 J1 68 1PC 1 65J-1 07000506 349.99 SGD
Shipped after 2018-04-25
- 56 3 to 16 1.25 150-7605 0.07 J6 109 1PC 1 160J-6 07000533 539.99 SGD
Shipped after 2018-04-25
- 38 0 to 8 0.42 150-7575 0.058 J2 (Short) 77.5 1PC 1 80J-2 07000515 -
Discontinued
[x]
80 43 0 to 10 0.61 - 0.065 J33 91 1PC 1 100-J33 04356895 369.99 SGD
Shipped after 2018-04-27
90.5 50 1 - 13 0.945 - 0.07 J6 103 1PC 1 130-J6 05736157 409.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill with tabletop drilling machine, reamer work
5
From Japan
On 2015-11-15 15:52:02
Although it uses multiple, it is excellent shake accuracy more than the standard. Although it is a simple check, it is about 0.04 mm in both mouth and 100 positions in combination with domestic drilling board. I tried to check the old one but it was not deteriorated, though I thought that the chuck was a consumable item, but for now it is not necessary to exchange, it is safe.
This review is about item#07000524.

Related Products