Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base, Dg1030

2.68 (19)
Working Angle (Degree)
150
Magnet Dimensions (mm)
50x58x55
Adsorption Strength (N [kgf])
800[80]
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Principal Post (mm)
280
Dial Gauge Mounting Hole (mm)
8/6
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG1030 06897475 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 4
2 star 0
1 star 8
Review Rating: 2.68
19 Customer Reviews
The reviews are automatic translation.
Centering of inspection and machining, confirmation of deflection
5
From Japan
On 2017-10-27 10:49:01
It is very easy to use and it helps to shorten working time.
This review is about item#6897475.
Centering of lathes
3
From Japan
On 2017-08-15 19:50:01
The price is reasonable. I feel a little clamping force is weak, but it is enough on me because it is used less frequently.
This review is about item#6897475.
Maintaining the Dial Gauge
4
From Japan
On 2017-05-02 10:56:38
Although the magnet is somewhat weak, it could be used for the price.
This review is about item#06897475.
I am using it for macro photography of the welded part
5
From Japan
On 2017-04-19 19:26:54
In order to photograph the shape etc. of the welding member, the camera is mounted and the macro shooting is carried out. It is very convenient.
This review is about item#6897475.
Adjustment check of rotary part
1
From Japan
On 2016-07-17 08:03:11
The adjustment screw is idle, it is useless with initial failure, there is only product exchange
This review is about item#06897475.
Cutting
3
From Japan
On 2015-10-26 20:55:55
Since the screw of the joint part of the pedestal and the arm rotates, it wants double nut
This review is about item#06897475.
Vertical
1
From Japan
On 2015-09-01 17:25:29
There are also some of the following, but the root can not be put out vertically with a pick at all. How do you use it? Is it? Is it?
Centering and adjustment of lathes and machine assemblies
1
From Japan
On 2015-09-01 11:14:49
Even if locked, the arm is fine but it moves, but it is a device used for measurement of a few percent of the area, it is unreliable and does not become completely usable.
This review is about item#06897475.
Fixation of static eliminator
4
From Japan
On 2014-10-01 17:19:42
It is generally satisfactory. We need two, so we will order another one.
This review is about item#06897475.
Work piece core sashi
1
From Japan
On 2013-04-27 12:26:44
I got a comment before but I could not lock it and it did not become useless in the graffiti
This review is about item#06897475.

Related Products