Buy more than* S$200* and get FREE SHIPPING

Magnetic Holder Plate

4.06 (16)
Magnet Dimension (Width x Depth x Height) (mm)
30x36x35
Magnet Dimensions (mm)
30x36x35
Adsorption Strength (N [kgf])
400[40]
Mounting Screw Hole Size
M5 x0.8
Weight (kg)
0.213
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NF0037 06897466 24.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.06
16 Customer Reviews
The reviews are automatic translation.
Misalignment of processing jig
3
From Japan
On 2017-08-18 23:22:31
There was no perpendicular at the magnet attracting surface ... I tried to use it to stick the attachment base to the table, but I bought it barely even if I saw it visually. That part is disappointing because that part is troubled if precision is not guaranteed. I use right now by re-arranging my right angle. It is cheap and affordable so it will be purchased again if you reprint right angle.
This review is about item#6897466.
During machine maintenance
5
From Japan
On 2017-05-01 15:25:18
Magnetic force is also strong, easy to switch, use completely without problems.
This review is about item#6897466.
Fixing of goods at the time of temporary attachment
1
From Japan
On 2017-04-18 12:56:58
When I bought it four years ago, ON / OFF did not work properly, I was using it all the time in ON state and I was giving up on something like this, but when I bought it again this year, I turned ON / OFF worked perfectly. I noticed that what I bought four years ago was a defective item. Sorry!
This review is about item#6897466.
During machine maintenance
5
From Japan
On 2017-02-18 23:54:24
It is very small, but there is enough magnetic force. There is not astringent in the moving part. I would like to use it carefully.
This review is about item#6897466.
Use desk NC milling machine (engraving machine) to fix work
2
From Japan
On 2016-11-08 11:33:48
It is an additional review. I bought eight pieces in two. All the display boards were peeled off. Also, 8 pieces of resin parts inside the knob side cracked, some things did not move with one hand seems to be a solvent crack due to grease, selection of the shape, material and grease inside is incorrect I think. We made all the internal resin parts again with Duracon and changed to silicone grease, but now it is possible for the general person to be troubled because we can not do such a thing.
This review is about item#6897466.
Welding (temporary fixation)
4
From Japan
On 2016-09-29 18:58:00
ON OFF is a little hard. Magnetic force was strong for this small size so ok
This review is about item#6897466.
Attach jigs or brackets for accessories to the M5 tap and work on iron table by suctioning it. For example, it is convenient to use for soldering printed circuit boards.
5
From Japan
On 2016-05-03 19:45:08
Adsorption power is very strong, small, so easy to use, I am satisfied.
This review is about item#06897466.
Inspection fixed
5
From Japan
On 2015-12-16 14:58:33
Compact and easy to use. It can be used even in a narrow place
This review is about item#06897466.
Accuracy measurement of machine tool
5
From Japan
On 2014-09-14 22:53:30
There is no problem with the finish of the seat and the adsorption power of the magnet. I think that it is the best as cost effectiveness.
This review is about item#06897466.
As a pedestal for fixing the work to the engraver
4
From Japan
On 2013-12-24 10:12:23
The M5 screw hole can be used up to about 5 mm deep, and if it is tightened further, the inside magnet will be locked. By effective thread depth, I was worried when buying, I think that you can display it in advance. (Although the result was OK for our purpose of use,) Also, not only on the bottom but also on the back, the ON-OFF of the magnet was effective, it was perfect for this use. On the other hand, although I have not used it for several days, 2 of 4 of the ON / OFF display nameplates are peeling off from the upper right corner. It seems that pretreatment before sticking is insufficient. Also, I think that even if the nameplate is made a little smaller, even with a corner that is easy to peel off, it will not be fingers etc. I hope it improves.
This review is about item#06897466.

Related Products