Buy more than* S$200* and get FREE SHIPPING

Material
TF15
Application
Inner-diameter processing
...see all>
Product Options
ADD TO CART
Specification Dimensions D4 (mm) Overall Length (mm) Dimension F2 (mm) Dimensions F1 (mm) Overall Length L1 (mm) Dimensions H1 (mm) Minimum Processing Diameter (phi mm) Dimension L3 (mm) Dimension Z (mm) Dimension L2 (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions Re (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions D4 (mm) Overall Length (mm) Dimension F2 (mm) Dimensions F1 (mm) Overall Length L1 (mm) Dimensions H1 (mm) Minimum Processing Diameter (phi mm) Dimension L3 (mm) Dimension Z (mm) Dimension L2 (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions Re (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CB03RS(TF15) 06291092 27.73 SGD
Shipped after 2017-12-19
No breaker 4 - 0.45 2.0 60 3.6 4.2 (l / d <= 3) 5.1 (l / d> 3) 12 3.1 10 1-0576 659-3861 0.05   1PC 1 CB04RS 06291135 33.60 SGD
Shipped after 2017-12-14
- - 50 - - - - - - - - - - -   1PC 1 CB02RS(TF15) 06291056 24.92 SGD
Shipped after 2017-12-19
- - 70 - - - - - - - - - - -   1PC 1 CB05RS(TF15) 06291171 35.83 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products