Buy more than* S$200* and get FREE SHIPPING

Cemented Carbide 2 Blade End Mill (Medium Blade Length)

5.00 (1)
Helix Angle (Degree)
30
...see all>
Product Options
ADD TO CART
Number of Blades Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Shank Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - -0.003--0.025 h6 4 6 17 50 1pc 1 HESM2040 06982333 60.99 SGD
Shipped after 2018-01-31
- h6 -0.010--0.040 - 20 20 55 120 1pc 1 HESM2200 06982412 459.99 SGD
Shipped after 2018-01-31
2 - -0.010--0.035 h6 6 6 20 60 1pc 1 HESM2060 06982351 72.99 SGD
Shipped after 2018-01-31
2 - -0.010--0.040 h6 12 12 37 90 1pc 1 HESM2120 06982394 169.99 SGD
Shipped after 2018-01-31
- h6 -0.010--0.040 - 16 16 47 110 1pc 1 HESM2160 06982403 319.99 SGD
Shipped after 2018-01-31
2 - -0.003--0.025 h6 5 6 20 53 1pc 1 HESM2050 06982342 64.99 SGD
Shipped after 2018-01-31
- h6 -0.010--0.035 - 7 8 25 63 1pc 1 HESM2070 06982367 77.99 SGD
Shipped after 2018-01-31
2 - -0.003--0.025 h6 3 6 15 50 1pc 1 HESM2030 06982324 55.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum panel processing
5
From Japan
On 2017-10-30 20:49:44
A little high, but the rotation of the spindle is smooth. The cutting noise also became small. Because the dynamic balance is taken into consideration, since it is singing for aluminum, something may be different. The cut is also finished neatly. I am very satisfied. Lifespan seems to have no problem. It is the most used tool, so I will change it to this in the future.
This review is about item#6982324.

Related Products