Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

In-Line Check Valve

Dimensions BA (mm)
31.2
Dimensions D
3/8
Dimension LA (mm)
70
Dimensions BB (mm)
27
Maximum Working Pressure (MPa [kgf/cm2])
21(214)
Peak Flow Rate (L/min)
30
Weight (kg)
0.4
...see all>
Product Options
ADD TO CART
Cracking Pressure (MPa[kgf/cm2]) Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cracking Pressure (MPa[kgf/cm2]) Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.04(0.4) Screw connection type   1PC 1 CN-T03-1-11 07008976 69.99 SGD
Shipped after 2018-06-25
0.50(5.1) - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CN-T03-3-11 07008985 68.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products