Buy more than* S$200* and get FREE SHIPPING

New baby collet

5.00 (1)
Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.5
Dimension A (mm phi)
25.5
Dimensions B (mm)
35
Compatible Body
NBS16
Specification
Colette only
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.5 3.0 - 3.5 3microm 1microm Class AA - 1PC 1 NBC16-3.5AA 02016971 80.99 SGD
Shipped after 2018-02-27
1-0649 6 5.5 to 6.0 3μm 1microm Class AA 137-7906 1PC 1 NBC16-6.0AA 02017023 80.99 SGD
Shipped after 2018-02-26
1-0649 16 15.5 to 16.0 3μm 1microm Class AA 137-8104 1PC 1 NBC16-16.0AA 02016953 80.99 SGD
Shipped after 2018-02-27
1-0649 7.5 7.0 to 7.5 3μm 1μm AA grade 137-7931 1PC 1 NBC16-7.5AA 02017057 81.99 SGD
Shipped after 2018-02-27
1-0649 15.5 15.0 to 15.5 3μm 1μm AA grade 137-8091 1PC 1 NBC16-15.5AA 02016944 81.99 SGD
Shipped after 2018-02-27
1-0649 4.5 4.0 to 4.5 3μm 1μm AA grade 137-7876 1PC 1 NBC16-4.5AA 02016996 81.99 SGD
Shipped after 2018-02-27
1-0649 13.0 12.5 to 13.0 3μm 1μm AA grade 137-8040 1PC 1 NBC16-13.0AA 02016892 80.99 SGD
Shipped after 2018-02-27
1-0649 11.5 11.0 to 11.5 3μm 1μm AA grade 137-8015 1PC 1 NBC16-11.5AA 02016865 81.99 SGD
Shipped after 2018-02-27
1-0649 13.5 13.0 to 13.5 3μm 1μm AA grade 137-8058 1PC 1 NBC16-13.5AA 02016901 81.99 SGD
Shipped after 2018-02-27
1-0649 14.5 14.0 to 14.5 3μm 1μm AA grade 137-8074 1PC 1 NBC16-14.5AA 02016926 81.99 SGD
Shipped after 2018-02-27
1-0649 9.5 9.0 to 9.5 3μm 1μm AA grade 137-7973 1PC 1 NBC16-9.5AA 02017093 81.99 SGD
Shipped after 2018-02-27
1-0649 5.5 5.0 to 5.5 3μm 1μm AA grade 137-7892 1PC 1 NBC16-5.5AA 02017014 81.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a collet
5
From Japan
On 2013-05-13 22:24:21
Since it is a maker item, there is no problem at all.
This review is about item#02016831.

Related Products