Buy more than* S$200* and get FREE SHIPPING

New baby collet

Purpose
Drills, end mills, taps, reamers, center drill
Shrinkage (mm)
0.5
Dimension A (mm phi)
28.5
Dimensions B (mm)
38
Compatible Body
NBS20
Specification
Colette only
...see all>
Product Options
ADD TO CART
Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Collet Maximum Grasping Diameter d (mm) Chuck Grasp Range (mm) Deflection Precision/Pointed end Deflection Precision, Mouth Grade TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.0 11.5 to 12.0 3μm 1μm AA grade 137-8295 1-0649 1PC 1 NBC20-12.0AA 02017145 82.99 SGD
In stock
18.5 18.0 to 18.5 3μm 1μm AA grade 137-8422 1-0649 1PC 1 NBC20-18.5AA 02017276 82.99 SGD
Shipped after 2018-01-25
3.5 3.0 to 3.5 3μm 1μm AA grade 137-8121 1-0649 1PC 1 NBC20-3.5AA 02017321 82.99 SGD
Shipped after 2018-01-25
17.5 17.0 to 17.5 3μm 1μm AA grade 137-8406 1-0649 1PC 1 NBC20-17.5AA 02017251 82.99 SGD
Shipped after 2018-01-25
8.0 7.5 to 8.0 3μm 1μm AA grade 137-8210 1-0649 1PC 1 NBC20-8.0AA 02017416 82.99 SGD
Shipped after 2018-01-30
19.5 19.0 to 19.5 3μm 1μm AA grade 137-8449 1-0649 1PC 1 NBC20-19.5AA 02017294 82.99 SGD
Shipped after 2018-01-25
6 5.5 to 6.0 3μm 1microm Class AA 137-8171 1-0649 1PC 1 NBC20-6.0AA 02017373 82.99 SGD
Shipped after 2018-01-30
10.0 9.5 - 10.0 3microm 1microm AA class 137-8252 - 1PC 1 NBC20-10.0AA 02017102 82.99 SGD
In stock
20.0 19.5 - 20.0 3microm 1microm AA class 137-8473 - 1PC 1 NBC20-20.0AA 02017303 82.99 SGD
In stock
ADD TO CART

Related Products