Buy more than* S$200* and get FREE SHIPPING

New baby chuck Straight shank

Dimensions D3 (phi mm)
20
Dimension d (phi mm)
0.5-8
Dimention D2 (phi mm)
24.5
Dimention D1 (phimm)
25
Dimension L1 (mm)
26
...see all>
Product Options
ADD TO CART
Blade Jig Adjustment Amount (mm) Dimensions L (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Jig Adjustment Amount (mm) Dimensions L (mm) Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Min: 26 Max: 42 100 0.29 Nut 1PC 1 ST20-NBS8-100 02016393 159.99 SGD
Shipped after 2018-02-26
- 150 0.41 - 1pc 1 ST20-NBS8-150 02016402 169.99 SGD
Shipped after 2018-03-02
- 250 0.66 - 1pc 1 ST20-NBS8-250 07035664 229.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products