Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Throw Away Insert

3.00 (1)
Tip Thickness (mm)
2.38
Work Material
General steel
Material
T1500A (cermet)
...see all>
Product Options
ADD TO CART
Nose Radius r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nose Radius r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 1Box(10PC) 1 TPGP080204EL 45529845 95.99 SGD
In stock
0.2 1Box(10PC) 1 TPGP080202EL 45530581 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bowling of mold manufacture
3
From Japan
On 2014-06-05 21:16:47
We are using it for bowling of the base. With high rotation and high speed processing, time can be shortened.
This review is about item#45529845.

Related Products