Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Ball Plunger

5.00 (2)
Material (coil Spring)
SWPA
Material (Body)
SUM22L
Specification
For heavy loading
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Pressure (minimum to maximum)(N) Dimension B (phi mm) Material (ball) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Surface Processing Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Pressure (minimum to maximum)(N) Dimension B (phi mm) Material (ball) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Black oxide finish 2.5 4.5 M20x2.5 45 115 to 240 12 SUJ2(HRC56 to 60)   1PC 1 BSTH20 07000813 17.99 SGD
Shipped after 2018-05-01
12 Black oxide finish 0.8 0.9 M5x0.8 0.9 19 - 30 3 SUJ2(HRC56 - 60)   1PC 1 BSTH 5 07000847 3.99 SGD
In stock
14 Black oxide finish 1 1 M6x1 1.5 28 - 40 3.5 SUJ2(HRC56 - 60)   1PC 1 BSTH 6 07000856 3.99 SGD
In stock
19 Black oxide finish 1.6 2 M10x1.5 7 66 - 100 6 SUJ2(HRC56 - 60)   1PC 1 BSTH 10 07000786 4.99 SGD
In stock
9 Black oxide finish 0.6 0.8 M4x0.7 0.6 12 - 22 2.5 SUJ2(HRC56 - 60)   1PC 1 BSTH 4 07000831 3.99 SGD
In stock
22 Black oxide finish 2 2.5 M12x1.75 10 66 - 120 8 SUJ2(HRC56 - 60)   1PC 1 BSTH 12 07000795 7.99 SGD
In stock
16 Black oxide finish 1.2 1.5 M8x1.25 3.5 47 - 73 5 SUJ2(HRC56 - 60)   1PC 1 BSTH 8 07000865 4.99 SGD
In stock
24 Blackoxidefinish 2.5 3.5 M16x2 24 90 to 180 10 SUJ2(HRC56 to 60)   1PC 1 BSTH 16 07000804 9.99 SGD
In stock
7 Black oxide finish 0.4 0.5 M3x0.5 0.2 5 - 7 1.5 SUJ2(HRC56 - 60) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSTH 3 07000822 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance lift
5
From Japan
On 2015-06-17 01:34:13
I find it appreciated to find anything if I search here
This review is about item#07000804.
I am trying to fix parts related to vacuum.
5
From Japan
On 2013-07-23 15:07:36
There are various usage methods and it is very useful depending on the idea.
This review is about item#07000856.

Related Products