Buy more than* S$200* and get FREE SHIPPING

Plastic Engineering Knobs

Dimensions C (mm)
13
Dimensions B (mm)
25
Dimensions E (mm)
M8x1.25
Dimensions D (mm)
18
Dimensions A (mm)
40
Color
Black
Specification
Male Thread
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension F (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension F (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 23 104-5946 1PC 1 EK40X40 02036343 6.63 SGD
In stock
- 30 20 104-5938 1PC 1 EK40X30 02036334 6.63 SGD
In stock
1-1700 50 25 104-5954 1PC 1 EK40X50 02036352 6.63 SGD
In stock
ADD TO CART

Related Products