Buy more than* S$200* and get FREE SHIPPING

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Material (Lever Part) Dimensions B (mm) Material (Screwed Part) Dimensions E (mm) Dimension G (phi mm) Dimension D (phi mm) Dimension G (phi mm) Dimension F (mm) Torx Standard Dimensions A (mm) Lever Color Screw Dimension K(mm) Dimension H (mm) Dimensions J (mm) Weight (g) Dimensions N (mm) Surface Processing (Lever) Dimensions M (mm) Number of Gears Surface Processing (Screw) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Material (Lever Part) Dimensions B (mm) Material (Screwed Part) Dimensions E (mm) Dimension G (phi mm) Dimension D (phi mm) Dimension G (phi mm) Dimension F (mm) Torx Standard Dimensions A (mm) Lever Color Screw Dimension K(mm) Dimension H (mm) Dimensions J (mm) Weight (g) Dimensions N (mm) Surface Processing (Lever) Dimensions M (mm) Number of Gears Surface Processing (Screw) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 - 31 - 7 - 14 10 24.5 T20 40 Orange Internal thread 9 4 M6 x 1 40 1 - 5.5 16 -   1PC 1 FKF6-OG 07001032 7.99 SGD
In stock
67.5 - 63 - 13 - 27.5 19 43 T27 95 Orange Internal thread 17 10 M12x1.75 210 1.5 - 7.5 24 -   1PC 1 FKF12-OG 07001066 12.99 SGD
In stock
34 - 31 - 7 - 14 10 24.5 T20 40 Black Internal thread 9 4 M5x0.8 40 1 - 5.5 16 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF5-BR 07000962 7.99 SGD
Shipped after 2018-05-01
45.5 - 42.5 - 9.5 - 19 13.5 28.5 T20 65 Silver Internal thread 12 6.5 M8x1.25 90 1 - 5.5 20 -   1PC 1 FKF8-SV 07001102 9.99 SGD
In stock
67.5 - 63 - 13 - 27.5 19 43 T27 95 Black Internal thread 17 10 M12x1.75 210 1.5 - 7.5 24 -   1PC 1 FKF12-BR 07001005 11.99 SGD
In stock
58.5 - 54.5 - 11 - 22 16 37 T20 80 Black Internal thread 14 10 M10x1.5 130 1 - 5.5 22 -   1PC 1 FKF10-BR 07000996 13.99 SGD
In stock
77.5 - 73 - 15 - 32 23 49 T27 110 Black Internal thread 23 12 M16x2 330 1.5 - 7.5 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF16-BR 07001014 21.99 SGD
Shipped after 2018-05-01
45.5 - 42.5 - 9.5 - 19 13.5 28.5 T20 65 Orange Internal thread 12 6.5 M8x1.25 90 1 - 5.5 20 -   1PC 1 FKF8-OG 07001041 9.99 SGD
In stock
77.5 - 73 - 15 - 32 23 49 T27 110 Silver Internal thread 23 12 M16x2 330 1.5 - 7.5 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF16-SV 07001136 19.99 SGD
In stock
34 - 31 - 7 - 14 10 24.5 T20 40 Silver Internal thread 9 4 M5x0.8 40 1 - 5.5 16 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF5-SV 07001084 9.99 SGD
Shipped after 2018-05-01
34 - 31 - 7 - 14 10 24.5 T20 40 Silver Internal thread 9 4 M6x1 40 1 - 5.5 16 -   1PC 1 FKF6-SV 07001093 9.99 SGD
In stock
58.5 - 54.5 - 11 - 22 16 37 T20 80 Silver Internal thread 14 10 M10x1.5 130 1 - 5.5 22 -   1PC 1 FKF10-SV 07001111 10.99 SGD
Shipped after 2018-04-27
77.5 - 73 - 15 - 32 23 49 T27 110 Orange Internal thread 23 12 M16x2 330 1.5 - 7.5 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF16-OG 07001075 16.99 SGD
Shipped after 2018-05-01
34 - 31 - 7 - 14 10 24.5 T20 40 Orange Internal thread 9 4 M5x0.8 40 1 - 5.5 16 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKF5-OG 07001023 9.99 SGD
Shipped after 2018-05-01
34 - 31 - 7 - 14 10 24.5 T20 40 Black Internal thread 9 4 M6x1 40 1 - 5.5 16 -   1PC 1 FKF6-BR 07000971 9.99 SGD
In stock
67.5 - 63 - 13 - 27.5 19 43 T27 95 Silver Internal thread 17 10 M12x1.75 210 1.5 - 7.5 24 -   1PC 1 FKF12-SV 07001127 12.99 SGD
In stock
45.5 - 42.5 - 9.5 13.5 19 - 28.5 - 65 Black Female screw 12 6.5 M8x1.25 90 - - - 20 -   1PC 1 FKF8-BR 07000987 9.99 SGD
In stock
58.5 Zinc die-casting (ZDC1) 54.5 Steel (SUM22L) 11 16 22 - 37 T20 80 Orange Female screw 14 10 M10x1.5 130 1 Coating 5 22 Black oxide finish   1PC 1 FKF10-OG 07001057 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest lever on a desktop lathe
5
From Japan
On 2011-12-15 14:45:49
I like the thick and easy to grasp lever shape. It is familiar to a slightly larger hand like the one I am aware, it is truly <made in Germany>. It seems that orange color is well conspicuous and also helps to prevent "forgetfully forgetting".
This review is about item#07001057.

Related Products