Buy more than* S$200* and get FREE SHIPPING

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

5.00 (3)
...see all>
Product Options
ADD TO CART
Surface Processing (Screw) Dimension D (phi mm) Material (Lever Part) Dimension F (mm) Dimension G(mm) Material (Screwed Part) Dimensions A (mm) Dimensions D (mm) Dimension G (phi mm) Screw Dimension G (phi mm) Dimension H (mm) Type Lever Color Dimensions L (mm) Color Dimension K(mm) Weight (g) Torx Standard Dimensions J (mm) Dimensions N (mm) Dimensions C (mm) Number of Gears Dimensions M (mm) Dimensions B (mm) Surface Processing (Lever) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing (Screw) Dimension D (phi mm) Material (Lever Part) Dimension F (mm) Dimension G(mm) Material (Screwed Part) Dimensions A (mm) Dimensions D (mm) Dimension G (phi mm) Screw Dimension G (phi mm) Dimension H (mm) Type Lever Color Dimensions L (mm) Color Dimension K(mm) Weight (g) Torx Standard Dimensions J (mm) Dimensions N (mm) Dimensions C (mm) Number of Gears Dimensions M (mm) Dimensions B (mm) Surface Processing (Lever) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22 - 37 - - 80 - - Male thread 16 10 - Black 50 - 14 170 - M10 x 1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x50-BR 07001391 12.99 SGD
Shipped after 2018-05-28
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 40 Silver - 390 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x40-SV 38694862 19.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 40 Orange - 390 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x40-OG 38694853 19.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 40 Black - 390 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x40-BR 38694844 19.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Silver 90 Silver - 290 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x90-SV 38694801 16.99 SGD
Shipped after 2018-05-29
- 27.5 - 43 - - 95 - - Male thread 19 10 - Black 60 - 17 260 - M12 x 1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x60-BR 07001452 14.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Black 30 - 17 240 - M12 x 1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x30-BR 07001425 13.99 SGD
In stock
Blackoxidefinish 14 Zinc die-cast (ZDC1) 24.5 - Steel(SUM22L) 40 - - Malethread 10 4 - Orange 20 - - 42 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x20-OG 07001556 7.99 SGD
In stock
Blackoxidefinish 14 Zinc die-cast (ZDC1) 24.5 - Steel(SUM22L) 40 - - Malethread 10 4 - Orange 30 - - 45 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x30-OG 07001574 7.99 SGD
In stock
Blackoxidefinish 22 Zinc die-cast (ZDC1) 37 - Steel(SUM22L) 80 - - Malethread 16 10 - Orange 25 - - 153 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x25-OG 07001687 11.99 SGD
In stock
- 22 - 37 - - 80 - 16 Male thread 16 10 - Black 20 - 14 150 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x20-BR 07001355 11.99 SGD
In stock
Blackoxidefinish 19 Zinc die-cast (ZDC1) 28.5 - Steel(SUM22L) 65 - - Malethread 13.5 6.5 - Orange 40 - - 110 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x40-OG 07001644 10.99 SGD
In stock
- 22 - 37 - - 80 - - Malethread 16 10 - Silver 25 - 14 153 - M10x1.5 - 58.5 22 - 54.5 - 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR10x25-SV 07002003 11.99 SGD
In stock
- 19 - 28.5 - - 65 - - Malethread 13.5 6.5 - Black 60 - 12 120 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x60-BR 07001346 10.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 40 - 12 110 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x40-SV 07001967 13.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 20 - 12 101 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x20-SV 07001933 13.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 20 - 9 42 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x20-SV 07001872 7.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Silver 60 - 17 260 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x60-SV 07002091 14.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Silver 30 - 14 157 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x30-SV 07002012 13.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 40 - - 47 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x40-OG 07001513 10.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 30 - - 45 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x30-OG 07001504 9.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 20 - - 42 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x20-OG 07001486 9.99 SGD
In stock
Black oxide finish 27.5 Zinc die-cast (ZDC1) 43 - Steel (SUM22L) 95 - - Male thread 19 10 - Orange 25 - - 235 T27 M12x1.75 1.5 67.5 24 7.5 63 Paint 13   1PC 1 FKR12x25-OG 07001732 18.99 SGD
In stock
Black oxide finish 22 Zinc die-cast (ZDC1) 37 - Steel (SUM22L) 80 - - Male thread 16 10 - Orange 20 - - 150 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x20-OG 07001671 16.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 30 - 12 103 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x30-BR 07001312 12.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 15 - 9 41 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x15-BR 07001154 10.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Silver 40 - 17 246 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x40-SV 07002073 16.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Silver 50 - 14 170 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x50-SV 07002037 17.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Silver 20 - 14 150 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x20-SV 07001994 16.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 15 - - 41 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x15-OG 07001477 9.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 10 - - 40 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x10-OG 07001461 7.99 SGD
In stock
Black oxide finish 22 Zinc die-cast (ZDC1) 37 - Steel (SUM22L) 80 - - Male thread 16 10 - Orange 30 - - 157 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x30-OG 07001696 14.99 SGD
Shipped after 2018-05-28
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 50 - 12 115 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x50-BR 07001337 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 15 - 9 41 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x15-BR 07001224 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 50 - 9 49 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x50-BR 07001206 10.99 SGD
Shipped after 2018-05-29
- 27.5 - 43 - - 95 - - Male thread 19 10 - Black 50 - 17 252 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x50-BR 07001443 16.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Black 25 - 17 235 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x25-BR 07001416 13.99 SGD
Shipped after 2018-06-04
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 25 - 12 102 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x25-SV 07001942 10.99 SGD
Shipped after 2018-05-28
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 15 - 9 41 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x15-SV 07001793 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 10 - 9 40 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x10-SV 07001784 10.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Silver 50 - 17 252 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x50-SV 07002082 16.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Silver 30 - 17 240 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x30-SV 07002064 13.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 50 - 9 49 - M6x1 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR6x50-BR 07001276 11.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 50 - 12 115 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x50-SV 07001976 13.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 50 - 9 49 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x50-SV 07001915 11.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 30 - 9 45 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x30-SV 07001897 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 30 - 9 45 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x30-SV 07001827 9.99 SGD
Shipped after 2018-05-29
- 27.5 - 43 - - 95 - - Male thread 19 10 - Silver 25 - 17 235 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x25-SV 07002055 15.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Silver 60 - 14 170 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x60-SV 07002046 12.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Silver 40 - 14 162 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x40-SV 07002021 14.99 SGD
In stock
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 50 - - 115 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x50-OG 07001653 13.99 SGD
In stock
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 25 - - 102 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x25-OG 07001626 10.99 SGD
In stock
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 15 - - 100 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x15-OG 07001601 13.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 50 - - 49 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x50-OG 07001592 8.99 SGD
Shipped after 2018-05-28
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 50 - - 49 T20 M5x0.8 1 34 16 5 31 Paint 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x50-OG 07001522 11.99 SGD
Shipped after 2018-05-29
Black oxide finish 22 Zinc die-cast (ZDC1) 37 - Steel (SUM22L) 80 - - Male thread 16 10 - Orange 60 - - 170 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x60-OG 07001723 14.99 SGD
In stock
Black oxide finish 22 Zinc die-cast (ZDC1) 37 - Steel (SUM22L) 80 - - Male thread 16 10 - Orange 50 - - 170 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x50-OG 07001714 14.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 20 - 9 42 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x20-BR 07001233 7.99 SGD
In stock
- 27.5 - 43 - - 95 - - Male thread 19 10 - Black 40 - 17 246 - M12x1.75 - 67.5 24 - 63 - 13   1PC 1 FKR12x40-BR 07001434 14.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Black 30 - 14 157 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x30-BR 07001373 13.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 40 - 9 47 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x40-SV 07001906 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 15 - 9 41 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x15-SV 07001863 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 10 - 9 40 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x10-SV 07001854 9.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 50 - 9 49 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x50-SV 07001845 10.99 SGD
Shipped after 2018-05-29
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 60 - - 120 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x60-OG 07001662 13.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 10 - - 40 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x10-OG 07001531 10.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 25 - - 43 T20 M5x0.8 1 34 16 5 31 Paint 7   1PC 1 FKR5x25-OG 07001495 10.99 SGD
In stock
Black oxide finish 27.5 Zinc die-cast (ZDC1) 43 - Steel (SUM22L) 95 - - Male thread 19 10 - Orange 30 - - 240 T27 M12x1.75 1.5 67.5 24 7.5 63 Paint 13   1PC 1 FKR12x30-OG 07001741 13.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 15 - 12 100 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x15-SV 07001924 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 40 - 9 47 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x40-SV 07001836 10.99 SGD
Shipped after 2018-05-29
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 20 - - 101 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x20-OG 07001617 10.99 SGD
In stock
Black oxide finish 27.5 Zinc die-cast (ZDC1) 43 - Steel (SUM22L) 95 - - Male thread 19 10 - Orange 40 - - 246 T27 M12x1.75 1.5 67.5 24 7.5 63 Paint 13   1PC 1 FKR12x40-OG 07001757 16.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Black 25 - 14 153 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x25-BR 07001364 11.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 60 - 12 120 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x60-SV 07001985 13.99 SGD
In stock
Black oxide finish 19 Zinc die-cast (ZDC1) 28.5 - Steel (SUM22L) 65 - - Male thread 13.5 6.5 - Orange 30 - - 103 T20 M8x1.25 1 45.5 20 5 42.5 Paint 9.5   1PC 1 FKR8x30-OG 07001635 10.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 15 - - 41 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x15-OG 07001547 7.99 SGD
In stock
Black oxide finish 27.5 Zinc die-cast (ZDC1) 43 - Steel (SUM22L) 95 - - Male thread 19 10 - Orange 60 - - 260 T27 M12x1.75 1.5 67.5 24 7.5 63 Paint 13   1PC 1 FKR12x60-OG 07001775 16.99 SGD
In stock
Black oxide finish 22 Zinc die-cast (ZDC1) 37 - Steel (SUM22L) 80 - - Male thread 16 10 - Orange 40 - - 162 T20 M10x1.5 1 58.5 22 5 54.5 Paint 11   1PC 1 FKR10x40-OG 07001705 12.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 10 - 9 40 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x10-BR 07001215 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 20 - 9 42 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x20-BR 07001163 9.99 SGD
In stock
- - - 49 23 - 110 32 - - - 12 Male Thread Black 90 Black - 450 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x90-BR 38694993 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 70 Orange - 430 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x70-OG 38694941 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 30 Black - 380 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x30-BR 38694817 19.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Orange 90 Orange - 290 - M12x1.75 1.5 67.5 24 7.5 63 - 13   1PC 1 FKR12x90-OG 38694792 16.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Silver 30 - 12 103 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x30-SV 07001951 13.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 25 - 9 43 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x25-SV 07001881 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 25 - 9 43 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x25-SV 07001811 9.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Silver 20 - 9 42 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x20-SV 07001802 9.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 40 - - 47 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x40-OG 07001583 11.99 SGD
In stock
Black oxide finish 14 Zinc die-cast (ZDC1) 24.5 - Steel (SUM22L) 40 - - Male thread 10 4 - Orange 25 - - 43 T20 M6x1 1 34 16 5 31 Paint 7   1PC 1 FKR6x25-OG 07001565 10.99 SGD
In stock
Black oxide finish 27.5 Zinc die-cast (ZDC1) 43 - Steel (SUM22L) 95 - - Male thread 19 10 - Orange 50 - - 252 T27 M12x1.75 1.5 67.5 24 7.5 63 Paint 13   1PC 1 FKR12x50-OG 07001766 18.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 40 - 12 110 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x40-BR 07001321 13.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 25 - 12 102 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x25-BR 07001303 13.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 20 - 12 101 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x20-BR 07001294 10.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 25 - 9 43 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x25-BR 07001172 9.99 SGD
Shipped after 2018-05-29
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 10 - 9 40 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x10-BR 07001145 10.99 SGD
In stock
- 19 - 28.5 - - 65 - - Male thread 13.5 6.5 - Black 15 - 12 100 - M8x1.25 - 45.5 20 - 42.5 - 9.5   1PC 1 FKR8x15-BR 07001285 12.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 40 - 9 47 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x40-BR 07001267 11.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 30 - 9 45 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x30-BR 07001251 9.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 25 - 9 43 - M6x1 - 34 16 - 31 - 7   1PC 1 FKR6x25-BR 07001242 9.99 SGD
In stock
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 40 - 9 47 - M5x0.8 - 34 16 - 31 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR5x40-BR 07001197 11.99 SGD
Shipped after 2018-05-29
- 14 - 24.5 - - 40 - - Male thread 10 4 - Black 30 - 9 45 - M5x0.8 - 34 16 - 31 - 7   1PC 1 FKR5x30-BR 07001181 9.99 SGD
In stock
- 22 - 37 - - 80 - - Male thread 16 10 - Black 60 - 14 170 - M10x1.5 - 58.5 22 - 54.5 - 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR10x60-BR 07001407 14.99 SGD
Shipped after 2018-05-29
- 22 - 37 - - 80 - - Male thread 16 10 - Black 40 - 14 162 - M10x1.5 - 58.5 22 - 54.5 - 11   1PC 1 FKR10x40-BR 07001382 12.99 SGD
In stock
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 80 Silver - 440 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x80-SV 38694984 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 30 Silver - 380 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x30-SV 38694835 21.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Black 90 Black - 290 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x90-BR 38694783 16.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Silver 80 Silver - 280 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x80-SV 38694774 16.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Silver 70 Silver - 270 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x70-SV 38694747 16.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 70 Silver - 430 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x70-SV 38694957 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 50 Orange - 405 - M16x2 1.5 77.5 26 7.5 73 - 15   1PC 1 FKR16x50-OG 38694887 19.99 SGD
In stock
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 90 Silver - 450 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x90-SV 38695011 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 30 Orange - 380 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x30-OG 38694826 19.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Black 70 Black - 270 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x70-BR 38694722 16.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 80 Black - 440 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x80-BR 38694966 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 60 Orange - 420 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x60-OG 38694914 19.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 60 Black - 420 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x60-BR 38694905 19.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Black 80 Black - 280 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x80-BR 38694756 16.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Orange 70 Orange - 270 - M12x1.75 1.5 67.5 24 7.5 63 - 13   1PC 1 FKR12x70-OG 38694731 16.99 SGD
In stock
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 90 Orange - 450 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x90-OG 38695002 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Orange 80 Orange - 440 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x80-OG 38694975 20.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 70 Black - 430 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x70-BR 38694932 24.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 60 Silver - 420 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x60-SV 38694923 19.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Silver 50 Silver - 405 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x50-SV 38694896 19.99 SGD
Shipped after 2018-05-29
- - - 49 23 - 110 32 - - - 12 Male Thread Black 50 Black - 405 - M16x2 1.5 77.5 26 7.5 73 - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR16x50-BR 38694871 19.99 SGD
Shipped after 2018-05-29
- - - 43 19 - 95 27.5 - - - 10 Male Thread Orange 80 Orange - 280 - M12x1.75 1.5 67.5 24 7.5 63 - 13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FKR12x80-OG 38694765 16.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a part of processing machine
5
From Japan
On 2014-10-14 15:17:40
It is a reliable product, there is no problem! I will need it, so thank you.
This review is about item#07001321.
Fixed
5
From Japan
On 2013-08-18 13:13:40
I am fine with the bag but it is useless as it is used for soup. It will be garbage.
This review is about item#07001452.
Hinge clamp
5
From Japan
On 2013-04-16 18:00:55
It was able to be used without problems
This review is about item#07001145.

Related Products