Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Temperature Range (deg C) Dimensions B (mm) Weight (g) Dimensions E (mm) Color Dimensions D (mm) Dimension S (mm) Screw Type Dimension F (mm) Material (knobs) Dimensions A (mm) Dimensions C (phi mm) Bolt Diameter (M) Dimension D1 (mm) Dimension H (mm) Surface Processing (Screw) Dimensions L (mm) Material (Screwed Part) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Dimensions B (mm) Weight (g) Dimensions E (mm) Color Dimensions D (mm) Dimension S (mm) Screw Type Dimension F (mm) Material (knobs) Dimensions A (mm) Dimensions C (phi mm) Bolt Diameter (M) Dimension D1 (mm) Dimension H (mm) Surface Processing (Screw) Dimensions L (mm) Material (Screwed Part) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 90 33 38 M8x1.25 Matte black 16 16 Male thread 30 Polypropylene 50 20 M 8x1.25 20 33 Galvanized 30 SUM22L   1PC 1 GK50x30N 68535117 5.99 SGD
Shipped after 2018-06-25
0 to 90 - 20 - - 39.5 12.5 - - - - - M 6x1 17 26.5 - 20 -   1PC 1 GK40x20N 71264821 4.99 SGD
Shipped after 2018-06-25
0 to 90 - 73 - - 61 18.5 - - - - - M10x1.5 23 39 - 50 -   1PC 1 GK60x50N 71264882 7.99 SGD
Shipped after 2018-06-27
0 to 90 - 90 - - 70 20.5 - - - - - M12x1.75 24 42 - 30 -   1PC 1 GK70x30N 71264907 10.99 SGD
Shipped after 2018-06-28
0 to 90 - 58 - - 61 18.5 - - - - - M10x1.5 23 39 - 20 -   1PC 1 GK60x20N 71264864 6.99 SGD
Shipped after 2018-06-25
0 to 90 - 78 - - 61 18.5 - - - - - M12x1.75 23 39 - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK60Ax30N 75848911 10.99 SGD
Shipped after 2018-06-28
0 to 90 - 44 - - 50 16 - - - - - M 8x1.25 20 33 - 50 -   1PC 1 GK50x50N 75848902 6.99 SGD
Shipped after 2018-06-25
0 to 90 - 26 - - 39.5 12.5 - - - - - M 8x1.25 17 26.5 - 16 -   1PC 1 GK40Ax16N 75848832 4.99 SGD
Shipped after 2018-06-25
0 to 90 - 42 - - 50 16 - - - - - M10x1.5 20 33 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK50Ax20N 75848866 8.99 SGD
Shipped after 2018-06-28
0 to 90 - 14 - - 31 11.5 - - - - - M 6x1 15 24 - 10 -   1PC 1 GK30Ax10N 75848787 3.99 SGD
Shipped after 2018-06-27
0 to 90 - 105 - - 70 20.5 - - - - - M12x1.75 24 42 - 50 -   1PC 1 GK70x50N 71264925 16.99 SGD
Shipped after 2018-06-26
0 to 90 - 14 - - 31 11.5 - - - - - M5x0.8 15 24 - 20 -   1PC 1 GK30x20N 71264785 3.99 SGD
Shipped after 2018-06-25
0 to 90 - 36 - - 50 16 - - - - - M 8x1.25 20 33 - 16 -   1PC 1 GK50x16N 71264846 5.99 SGD
Shipped after 2018-06-25
0 to 90 - 47 - - 50 16 - - - - - M10x1.5 20 33 - 30 -   1PC 1 GK50Ax30N 75848875 5.99 SGD
Shipped after 2018-06-25
0 to 90 - 13 - - 31 11.5 - - - - - M5x0.8 15 24 - 10 -   1PC 1 GK30x10N 71264767 6.99 SGD
Shipped after 2018-06-25
0 to 90 - 19 - - 31 11.5 - - - - - M 6x1 15 24 - 40 -   1PC 1 GK30Ax40N 75848805 4.99 SGD
Shipped after 2018-06-25
0 to 90 - 15 - - 31 11.5 - - - - - M 6x1 15 24 - 20 -   1PC 1 GK30Ax20N 75848796 3.99 SGD
Shipped after 2018-06-25
0 to 90 - 18 - - 39.5 12.5 - - - - - M 6x1 17 26.5 - 10 -   1PC 1 GK40x10N 71264803 4.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-07-04 19:41:38
It was nice to arrive early. Various sizes, goods are very convenient.
This review is about item#75848796.
Use of NC drill ruler fixed
5
From Japan
On 2017-01-31 17:06:04
I had desorbed with M6 hex wrench but it was troublesome as I changed frequently. In general, the part of the knob is so small that it was difficult to turn but it is very smooth and it is closed strongly even when tightened.
This review is about item#71264821.
Gas tool
5
From Japan
On 2015-03-30 18:32:32
I am satisfied that it can be used not only for gas tools but also for various things.
This review is about item#71264821.

Related Products