Buy more than* S$200* and get FREE SHIPPING

Grill Knobs

5.00 (2)
Operating Temperature Range (deg C)
0 to 90
...see all>
Product Options
ADD TO CART
Weight (g) Material (Screwed Part) Color Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Screw Type Dimension F (mm) Material (knobs) Dimensions A (mm) Dimensions C (phi mm) Bolt Diameter (M) Dimensions Lf (mm) Dimension H (mm) Dimension D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Screwed Part) Color Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Screw Type Dimension F (mm) Material (knobs) Dimensions A (mm) Dimensions C (phi mm) Bolt Diameter (M) Dimensions Lf (mm) Dimension H (mm) Dimension D1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 - - - - 50 16 - - - - - M10x1.5 18 33 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GKF50NA 75849015 7.99 SGD
Shipped after 2018-05-24
58 - - - - 61 18.5 - - - - - M12x1.75 20 39 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GKF60NA 75849033 10.99 SGD
Shipped after 2018-05-24
50 - - - - 61 18.5 - - - - - M10x1.5 20 39 23   1PC 1 GKF60N 68535153 7.99 SGD
In stock
23 - - - - 39.5 12.5 - - - - - M 8x1.25 13 26.5 17   1PC 1 GKF40NA 75848997 4.99 SGD
In stock
17 - - - - 31 11.5 - - - - - M 6x1 12 24 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GKF30NA 75848972 16.99 SGD
Shipped after 2018-05-24
70 - - - - 70 20.5 - - - - - M12x1.75 20 42 24   1PC 1 GKF70N 68535171 10.99 SGD
In stock
22 Brass (C3604B) Matte black 26.5 M6x1 12.5 12.5 Internal thread 12 Polypropylene 39.5 17 M 6x1 12 26.5 17   1PC 1 GKF40N 68535135 4.99 SGD
In stock
12 Brass (C3604B) Matte black 24 M5x0.8 11.5 11.5 Internal thread 10 Polypropylene 31 15 M5x0.8 10 24 15   1PC 1 GKF30N 68535126 3.99 SGD
In stock
32 - - - - 50 16 - - - - - M 8x1.25 20 33 20   1PC 1 GKF50N 71264943 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-07-13 15:24:39
I bought it as a replacement part, but it is easy to use
This review is about item#68535126.
To replace the manufacturer's genuine small knob.
5
From Japan
On 2016-01-27 23:17:14
I'd like more types of sizes.
This review is about item#68535135.

Related Products