Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Material (knobs) Dimensions C (phi mm) Material (Screwed Part) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Type Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Material (knobs) Dimensions C (phi mm) Material (Screwed Part) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Type Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 1-1703 105-8380 Phenolic resin 29 Brass (C3604B) 26 M10x1.5 10 Internal thread 13 40 1PC 1 KN40 02035521 6.12 SGD
Shipped after 2017-09-22
30 1-1703 105-8371 Phenolic resin 27 Brass(C3604B) 23 M8x1.25 8 Internal thread 10 36 1PC 1 KN35 02035512 5.18 SGD
Shipped after 2017-09-22
8 - 105-8347 Phenol resin 15 Brass (C3604B) 14 M6x1 4 Nut 6 22 1PC 1 KN20 02035485 2.78 SGD
In stock
20 - 105-8363 Phenol resin 24 Brass (C3604B) 18 M8x1.25 6 Nut 10 31 1PC 1 KN30 02035503 4.09 SGD
Shipped after 2017-09-27
4 - 105-8321 Phenol resin 11 Brass (C3604B) 11 M4x0.7 2 Nut 6 15 1PC 1 KN15 02035467 2.53 SGD
In stock
5 - 105-8339 Phenol resin 13 Brass (C3604B) 12 M5x0.8 3 Nut 5 18 1PC 1 KN18 02035476 2.64 SGD
In stock
13 - 105-8355 Phenol resin 19 Brass (C3604B) 18 M6x1 6 Nut 10 26 1PC 1 KN25 02035494 3.38 SGD
Shipped after 2017-09-22
ADD TO CART

Related Products