Buy more than* S$200* and get FREE SHIPPING

Knurled Knobs

Dimensions C (phi mm)
11
Material (Screwed Part)
SUM22L
Dimensions B (mm)
11
Dimensions D (mm)
2
Dimensions A (mm)
15
Color
Black
...see all>
Product Options
ADD TO CART
Material (knobs) Surface Processing (Screw) Dimensions E (mm) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (knobs) Surface Processing (Screw) Dimensions E (mm) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phenol resin Zinc plating M5x0.8 Bolt 10 5 1PC 1 KS15x10B 02035546 2.99 SGD
In stock
Phenol resin Zinc galvanizing M4x0.7 External thread 10 4 1PC 1 KS15x10A 02035537 2.99 SGD
In stock
Phenol resin Zinc galvanizing M5x0.8 External thread 16 6 1PC 1 KS15x16B 02035564 2.99 SGD
Shipped after 2018-04-24
Phenolic resin Galvanized M4x0.7 Malethread 16 5 1PC 1 KS15x16A 02035555 2.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products