Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurled Knobs

Dimensions C (phi mm)
15
Material (Screwed Part)
SUM22L
Dimensions B (mm)
14
Dimensions E (mm)
M6x1
Dimensions D (mm)
4
Dimensions A (mm)
22
Color
Black
...see all>
Product Options
ADD TO CART
Material (knobs) Surface Processing (Screw) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (knobs) Surface Processing (Screw) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phenolic resin Galvanized Male thread 16 10 1PC 1 KS20x16 02035582 2.99 SGD
In stock
Phenol resin Zinc galvanizing External thread 10 9 1PC 1 KS20x10 02035573 2.99 SGD
In stock
ADD TO CART

Related Products